Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Female JIC to Male JIC Tube End Reducer
Mfr # 5015X12X08
Zoro # G903655656
product price: $3.59
/ea
Sold in multiples of 3 for $10.77
$10.77
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Size 1 1-1/16-12
- Overall Length 1.563
- Hex Size 1.25
- Fitting Thread Type 1 JIC 37 Degrees Flare
- Fitting Thread Size 2 3/4-16
Product Information
- Brand World Wide Fittings
- MFR # 5015X12X08
- Zoro # G903655656
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 1-1/16-12 |
Overall Length | 1.563 |
Hex Size | 1.25 |
Fitting Thread Size 2 | 3/4-16 |
Hex Size (mm) | 31.75 |
Overall Length (mm) | 39.7002 |
Details
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Material | Steel |
Fitting Thread Type 2 | JIC 37 Degrees Flare |
Weight | 0.22 |
Adapter Type | Elbow and Straights |
End 1 Connection Type | Female |
End 2 Connection Type | Male |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Valve 56Fr Sp Af545 (AF545)
- DAYTON Capacitor Mtg Bracket, 2-1/2 In Dia., PK5 (12N981)
- B & K ELEMNT SCKETWRNCH 1-1/2"" (151-021)
- DIXON Wilkerson EconOmist Lubricator, L30, 1" (L30-08A)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel 90° Elbow (9405X08X08)
- WORLD WIDE FITTINGS Female Pipe to Male Pipe Expander (3209X16X12)
- WORLD WIDE FITTINGS Pipe Cap - Female Pipe Thread (5406CX16)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Straight (5315X06X06)
- WORLD WIDE FITTINGS Flareless Compression to Female Pipe 90° Elbow (7455X04X02)
- WORLD WIDE FITTINGS Male O-Ring Boss Adjustable to Female Pipe Swivel 45° Elbow (9365X04X04)
- WORLD WIDE FITTINGS Male JIC To Male Pipe Bulkhead Straight With Locknut (2706X04X04LN)
- World Wide Fittings Hydraulic Hose Adapters & Plugs