Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Female JIC to Male JIC Tube End Reducer
Mfr # 5015X06X08
Zoro # G203654922
product price: $2.45
/ea
Sold in multiples of 4 for $9.80
$9.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 2 JIC 37 Degrees Flare
- Material Steel
- Fitting Thread Size 2 3/4-16
- Hex Size 0.813
- Fitting Thread Size 1 9/16-18
Product Information
- Brand World Wide Fittings
- MFR # 5015X06X08
- Zoro # G203654922
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 2 | 3/4-16 |
Hex Size | 0.813 |
Fitting Thread Size 1 | 9/16-18 |
Overall Length | 1.282 |
Overall Length (mm) | 32.5628 |
Hex Size (mm) | 20.6502 |
Details
Fitting Thread Type 2 | JIC 37 Degrees Flare |
Material | Steel |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Weight | 0.12 |
Body Material | Steel |
Adapter Type | Elbow and Straights |
End 2 Connection Type | Male |
End 1 Connection Type | Female |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Compact Cylinder, 32mm Bore, 25mm Stroke (CDQ2A32-25DZ)
- DDS Shaft Seal, SC, 17mm ID, Nitrile Rubber (174006SC)
- TIMKEN Pillow Block Bearing, Ball, 1" Bore (YAS 1 SGT)
- DIXON Wilkerson Compact Filter F16 Auto, 1/2" (F16-04A)
- WORLD WIDE FITTINGS Internal Hex Drive SAE O-Ring Plug (7238X12)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female JIC Swivel Straight (9316X06X06)
- WORLD WIDE FITTINGS Male JIC to Male Pipe to Male JIC Run Tee (F5755X04X02X04)
- WORLD WIDE FITTINGS Male Flat Face O-Ring Bulkhead to Male Flat Face O-Ring Straight Union - With Locknu (4325X08X08LN)
- WORLD WIDE FITTINGS Pipe Cap - Female Pipe Thread (5406CX04)
- WORLD WIDE FITTINGS Male JIC to Male Pipe 90° Elbow (F5405X12X12)
- ADAPTALL Hose Adapter, 1/2", BSPP, 1/2", BSPP (9000-0808)
- World Wide Fittings Hydraulic Hoses & Fittings