Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Female JIC to Male JIC Tube End Reducer
Mfr # 5015X05X04
Zoro # G003655167
product price: $2.69
/ea
Sold in multiples of 4 for $10.76
$10.76
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Size 2 7/16-20
- Hex Size 0.625
- Fitting Thread Type 1 JIC 37 Degrees Flare
- Standards Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Overall Length 1.159
Product Information
- Brand World Wide Fittings
- MFR # 5015X05X04
- Zoro # G003655167
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 2 | 7/16-20 |
Hex Size | 0.625 |
Overall Length | 1.159 |
Fitting Thread Size 1 | 1/2-20 |
Overall Length (mm) | 29.4386 |
Hex Size (mm) | 15.875 |
Details
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Material | Steel |
Fitting Thread Type 2 | JIC 37 Degrees Flare |
Weight | 0.0474 |
End 1 Connection Type | Female |
End 2 Connection Type | Male |
Adapter Type | Elbow and Straights |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNTEC J6Pa-E1000G Oil Pump (1 Stage (J6PA-E1000)
- SMC Hex Socket Head Male Adapter, 8mm (KQ2S08-02AS)
- DUALVEE Track, SS, 1 ft L, 0.875" W, 0.343" H (T3SS-1)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 3 Groove 8.00" OD (5V803)
- WORLD WIDE FITTINGS Flareless Union Tee Stainless Steel (C2603X04X04X04SS)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Straight (5315X05X06)
- WORLD WIDE FITTINGS Flat Face O-Ring O-Ring - 90 Durometer Buna (4629X10)
- WORLD WIDE FITTINGS Male Pipe to Female Pipe 90° Street Elbow (F3409X06X08)
- WORLD WIDE FITTINGS Male JIC Bulkhead to Female Pipe Straight - With Locknut (5275X06X04LN)
- WORLD WIDE FITTINGS Male JIC To Male Pipe Bulkhead Straight With Locknut (2706X16X16LN)
- ADAPTALL Hose Adapter, 24 mm, Metric, 3/4", NPT (9235-24-12)
- World Wide Fittings Hydraulic Hoses & Fittings