Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Female JIC Swivel to Female JIC Swivel Union Straight
Mfr # 6565X04X04
Zoro # G803654193
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 1 JIC 37 Degrees Flare Swivel
- Fitting Thread Type 2 JIC 37 Degrees Flare Swivel
- Material Steel
- End 1 Connection Type Female
- Adapter Type Elbow and Straights
Product Information
- Brand World Wide Fittings
- MFR # 6565X04X04
- Zoro # G803654193
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Details
Fitting Thread Type 1 | JIC 37 Degrees Flare Swivel |
Fitting Thread Type 2 | JIC 37 Degrees Flare Swivel |
Material | Steel |
End 1 Connection Type | Female |
Adapter Type | Elbow and Straights |
End 2 Connection Type | Female |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces PARKER FTBE2A10Q, Return Line, 10 micron, Outside-In (MF0063233)
- CONTINENTAL Food Hose, 2" ID x 50 ft., Clear (NTF200-50-G)
- SKF Angular Contact Bearing, 25mm, O.D. 62mm (7305 BEGBY)
- NTN Radial/Deep Groove Ball Brg - 12.7 Mm Id X 32 Mm Od X 10 Mm W; Double Shielded (6201ZZ/12.7C3)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female Pipe Straight Adapter (3269X06X04)
- WORLD WIDE FITTINGS Male JIC to Male JIC to Male JIC Union Tee (F5705X14X14X14)
- WORLD WIDE FITTINGS Hex Socket Pipe Plug Stainless Steel (5406HPX08SS)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Female Flat Face O-Ring Swivel 45° Elbow - Metric Hex (4356X06X06MH)
- WORLD WIDE FITTINGS Male Pipe to Female Pipe Reducer Bushing (3109X16X06)
- WORLD WIDE FITTINGS Flareless Bite Type Ferrule - Style A (7165AX12)
- TOMPKINS Hydraulic Fitting-International10MORFS-22X1.5MM (FF7400-10-22)
- World Wide Fittings Hydraulic Hoses & Fittings