Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Female Flat Face O-Ring Swivel to Male JIC Straight Adapter
Mfr # 4213X12X12
Zoro # G403656016
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Gender Female
- Fitting Thread Size 2 1-1/16-12
- Standards Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
- Fitting Thread Size 1 1-3/16-12
- Fitting Thread Type 2 JIC 37 Degrees Flare
Product Information
- Brand World Wide Fittings
- MFR # 4213X12X12
- Zoro # G403656016
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 2 | 1-1/16-12 |
Fitting Thread Size 1 | 1-3/16-12 |
Overall Length | 2.478 |
Overall Length (mm) | 62.9412 |
Details
Fitting Gender | Female |
Standards | Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications. |
Fitting Thread Type 2 | JIC 37 Degrees Flare |
Material | Steel |
Fitting Thread Type 1 | ORFS |
Weight | 0.566 |
End 2 Hex | 1.25 |
Body Material | Steel |
End Style | ORFS |
End 2 Hex (Metric) | 31.75 |
End 2 Connection Type | Male |
Adapter Type | Elbow and Straights |
End 1 Hex (Metric) | 34.925 |
End 1 Hex | 1.375 |
End 1 Connection Type | Female |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ H Timing Belts (660H150)
- D&D 29" Outside Length, 2/3" Top Width, 1 Ribs (BX26)
- SPEEDAIRE Gas Air Compressor, 9.0 HP, 17.5 CFM Max (AS2-PH08-08G)
- SMITH BEARING Cam Follower, Heavy Stud, Sealed (HR-1-X)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe 90° Elbow (F3529X04X02)
- WORLD WIDE FITTINGS Flareless Compression to Male JIC Connector (C2402X06X06)
- WORLD WIDE FITTINGS Male JIC to Male JIC to Female JIC Swivel Branch Tee (F5707X04X04X04)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel 45° Elbow (F5356X12X12)
- WORLD WIDE FITTINGS Flat Face O-Ring Mechanical Flange Sleeve (4165X04PFT)
- WORLD WIDE FITTINGS Male JIC to Female Pipe Straight (5255X16X16)
- AEROQUIP Adpt, MNPT-MJIC, 1/2-14, 9/16-18, Strt (2021-8-6SS)
- World Wide Fittings Hydraulic Hose Adapters & Plugs