Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
DIN Plug - Male Metric British Standard Pipe Parallel
Mfr # 7240XM10
Zoro # G203656063
product price: $2.49
/ea
Sold in multiples of 4 for $9.96
$9.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hex Size 0.197
- Standards Plugs meet SAE J514 and ISO 1179 specifications. O rings meet SAE J515 and ISO 1179 specifications.
- Fitting Thread Size 1 M10X1.0
- Fitting Thread Type 1 BSPP
- Material Steel
Product Information
- Brand World Wide Fittings
- MFR # 7240XM10
- Zoro # G203656063
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 0.197 |
Fitting Thread Size 1 | M10X1.0 |
Overall Length | 0.472 |
Overall Length (mm) | 11.9888 |
Hex Size (mm) | 5.0038 |
Details
Standards | Plugs meet SAE J514 and ISO 1179 specifications. O rings meet SAE J515 and ISO 1179 specifications. |
Fitting Thread Type 1 | BSPP |
Material | Steel |
Weight | 0.0154 |
End 1 Connection Type | Male |
Adapter Type | Plugs |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCU-LUBE Cutting Oil, 13 oz, Tube (79045)
- CENTURY Water Circulator Motor, NEMA/IEC, RCC (H1043L)
- KURIYAMA 1" ID x 100 ft PVC Water Suction Hose 90 PSI Clear/BL (45DU64)
- SOLBERG Pneumatic Oil Filter, 3 In. MNPT, 300 cfm (HDL-PSG344/2-300)
- WORLD WIDE FITTINGS SAE O-Ring Plug - Hex Head - Metric Thread (7237XM18)
- WORLD WIDE FITTINGS Male JIC to Code 61 Flange 90° Elbow (1704X24X24)
- WORLD WIDE FITTINGS Flareless Compression to Male Pipe 90° Elbow (7405X24X24)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Adjustable 90° Elbow (F5515X16X16)
- WORLD WIDE FITTINGS Flareless Compression to Male O-Ring Boss Straight (7315X04X04)
- WORLD WIDE FITTINGS Female Flat Face O-Ring Swivel to Male JIC Straight Adapter (4213X12X12)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female O-Ring Boss Straight (6410X16X14)
- World Wide Fittings Hydraulic Hoses & Fittings