Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Bonded Seal British
Mfr # 9900X16
Zoro # G503655322
product price: $2.15
/ea
Sold in multiples of 5 for $10.75
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications.
- Hex Size 1.687
- Material Steel
- Inside Diameter 1.338
- Thickness 0.118
Product Information
- Brand World Wide Fittings
- MFR # 9900X16
- Zoro # G503655322
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 1.687 |
Inside Diameter | 1.338 |
Hex Size (mm) | 42.8498 |
Details
Standards | International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications. |
Material | Steel |
Thickness | 0.118 |
Body Material | Buna-N Rubber |
Adapter Type | Seals, Gaskets & Accessories/O-Rings |
Thickness (mm) | 2.997 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI HP3202A10ANP01, Pressure Line, 10 micron (ZX-HP3202A10ANP01)
- DYNABRADE Vanes, PK4 (01011)
- EXAIR Mounting Bracket, For 6-48 In Air Knives (9060)
- RICHELIEU HARDWARE Lift Pneumatic System 8kg Wht (BP5790830)
- WORLD WIDE FITTINGS Male JIC to Female Pipe Straight (5255X03X02)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel Straight (9205X08X04)
- WORLD WIDE FITTINGS Male JIC to Male Pipe to Male JIC Run Tee (F5755X08X06X08)
- WORLD WIDE FITTINGS Flange Head Plug Code 61 (1724X24)
- WORLD WIDE FITTINGS Female Flat Face O-Ring to Male Flat Face O-Ring Reducer (4015X16X12)
- WORLD WIDE FITTINGS Female Pipe to Male Pipe Expander (3209X06X04)
- EATON AEROQUIP Adpt, MNPT-MJIC, 2-111/2, 2-1/2-12, Strt (2021-32-32S)
- World Wide Fittings Hydraulic Hoses & Fittings