Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
90 Durometer Buna O Ring
Mfr # 7629X32
Zoro # G903653669
Sold in multiples of 14 for $9.94
$9.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Standards Plugs meet SAE J514 and ISO 1179 specifications. O rings meet SAE J515 and ISO 1179 specifications.
- Thickness 0.118
- Inside Diameter 2.337
- Weight 0.004
Product Information
- Brand World Wide Fittings
- MFR # 7629X32
- Zoro # G903653669
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Inside Diameter | 2.337 |
Details
Material | Steel |
Standards | Plugs meet SAE J514 and ISO 1179 specifications. O rings meet SAE J515 and ISO 1179 specifications. |
Thickness | 0.118 |
Weight | 0.004 |
Adapter Type | Seals, Gaskets & Accessories/O-Rings |
Body Material | Buna-N Rubber |
Thickness (mm) | 2.997 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIWELD Paste, Heat Sink (91861)
- GAST Gast Standard 3Hbb-19-M322 Piston Pump (3HBB-19-M322A)
- ZORO SELECT Plastic Hose Clamp, Wing Screw, PK10 (PWD-13-100-WG-PA12-BK)
- B B MANUFACTURING Bushing 6 Groove V-Belt Pulley 4.75 inch OD (63V475SK)
- WORLD WIDE FITTINGS Hex Socket Pipe Plug (3169X16)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male O-Ring Boss Stud Straight (4314X20XM42)
- WORLD WIDE FITTINGS Male JIC to Male JIC Bulkhead 90° Elbow - With Locknut (F5525X16X16LN)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Straight (5315X04X06)
- WORLD WIDE FITTINGS JIC Bulkhead Union Stainless Steel (2700X12X12SS)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel 90° Stainless Steel (1501X08X08SS)
- TOMPKINS Hydraulic Fitting-Steel12MOR-12FPX 90 (6901-12-12)
- World Wide Fittings Hydraulic Hoses & Fittings