Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
90 Durometer Buna O Ring
Mfr # 7629X08
Zoro # G903655960
product price: $0.10
/ea
Sold in multiples of 100 for $10.00
$10.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Plugs meet SAE J514 and ISO 1179 specifications. O rings meet SAE J515 and ISO 1179 specifications.
- Material Steel
- Inside Diameter 0.644
- Thickness 8.7
- Weight 0.0007
Product Information
- Brand World Wide Fittings
- MFR # 7629X08
- Zoro # G903655960
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Inside Diameter | 0.644 |
Details
Standards | Plugs meet SAE J514 and ISO 1179 specifications. O rings meet SAE J515 and ISO 1179 specifications. |
Material | Steel |
Thickness | 8.7 |
Weight | 0.0007 |
Adapter Type | Seals, Gaskets & Accessories/O-Rings |
Body Material | Buna-N Rubber |
Thickness (mm) | 2.2098 |
Description
This WORLD WIDE FITTINGS brand 90 Durometer Buna O Ring is made of steel and has an inside diameter of 0.644, a thickness of 8.7, and a weight of 0.0007. It is an adapter type of Seals, Gaskets & Accessories/O-Rings, with a body material of Buna-N Rubber and a thickness of 2.2098 mm.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-SAF516, Split Pillow Blocks, SAF516 (SAF516)
- PIX Belt, AA, 1/2 x 93.4 in. OC (AA90)
- D&D Timing Belt, XL, 0.5 x 17in PL, T85 (170XL050)
- DAYTON Shaft Adapter, O.D. 5/16 In., PK5 (30D492)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel 90° Elbow (9405X12X12)
- WORLD WIDE FITTINGS Male JIC To Male Pipe Bulkhead Straight (2706X08X08)
- WORLD WIDE FITTINGS Flat Face O-Ring Cap Assembly Insert & Nut (4129X08)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel 45° Elbow (F5356X12X12)
- WORLD WIDE FITTINGS Female Pipe Tee Stainless Steel (5605X16X16X16SS)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel 90° Elbow (9405X02X04)
- WORLD WIDE FITTINGS Hex Socket Pipe Plug Stainless Steel (5406HPX02SS)
- World Wide Fittings Hydraulic Hoses & Fittings