Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
90 Durometer Buna O Ring
Mfr # 7629X06
Zoro # G203656186
product price: $0.07
/ea
Sold in multiples of 125 for $8.75
$8.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Standards Plugs meet SAE J514 and ISO 1179 specifications. O rings meet SAE J515 and ISO 1179 specifications.
- Thickness 0.078
- Weight 0.0004
- Inside Diameter 0.468
Product Information
- Brand World Wide Fittings
- MFR # 7629X06
- Zoro # G203656186
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Inside Diameter | 0.468 |
Details
Material | Steel |
Standards | Plugs meet SAE J514 and ISO 1179 specifications. O rings meet SAE J515 and ISO 1179 specifications. |
Thickness | 0.078 |
Weight | 0.0004 |
Adapter Type | Seals, Gaskets & Accessories/O-Rings |
Body Material | Buna-N Rubber |
Thickness (mm) | 1.981 |
Description
This WORLD WIDE FITTINGS brand 90 Durometer Buna O Ring is made of steel with a thickness of 0.078 and a weight of 0.0004. It has an inside diameter of 0.468 and is an adapter type of Seals, Gaskets & Accessories/O-Rings. The body material is Buna-N Rubber with a thickness of 1.981 mm.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GF&D SYSTEMS Grease Fitting, Str, 1/8-27 .57OA, PK10 (3APC9)
- ZORO SELECT Hose Clamp, 5-3/4 to 6-5/8In, SAE 662, PK10 (4165070)
- PIX Poly Rib J Belt, 34 in. EL-4 Rib (340J4)
- DAYTON Chuck Screw (PN5ZL26001G)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male O-Ring Boss Adjustable 90° Elbow (4515X16X20)
- WORLD WIDE FITTINGS Female JIC Swivel to Male British Standard Pipe Parallel Straight Adapter (7022X06X04)
- WORLD WIDE FITTINGS Male JIC to Male Pipe 90° Elbow - Extra Long (F5435X08X06)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Braze-On Bore Straight (4315X06X08)
- WORLD WIDE FITTINGS 90° Male Pipe Elbow Stainless Steel (5500X06X04SS)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Metric Male O-Ring Boss Stud Straight (4314X20X24)
- ALEMITE Hose Coupler, Coupler with check (308730-A)
- World Wide Fittings Hydraulic Hoses & Fittings