Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
45° Street Elbow Stainless Steel
Mfr # 5503X04X04SS
Zoro # G500452313
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 1 NPT
- Hex Size 0.75
- Fitting Thread Type 2 NPT
- Fitting Thread Size 1 1/4-18
- Material Stainless Steel
Product Information
- Brand World Wide Fittings
- MFR # 5503X04X04SS
- Zoro # G500452313
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 0.75 |
Fitting Thread Size 1 | 1/4-18 |
Fitting Thread Size 2 | 1/4-18 |
Hex Size (mm) | 19.05 |
Details
Fitting Thread Type 1 | NPT |
Fitting Thread Type 2 | NPT |
Material | Stainless Steel |
Standards | Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications. |
End 1 Connection Type | Male |
End 2 Connection Type | Female |
Body Material | Stainless Steel |
Adapter Type | Elbow and Straights |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Valve VUVS-L25-M32C-AD-G14-F8 (VUVS-L25-M32C-AD-G14-F8)
- MITSUBOSHI Super KB 4L Type, 1/2" x 51'' (4LK510)
- BANDO Power King, K27 (K27)
- REELCRAFT Latch Pawl Assembly (S600018)
- WORLD WIDE FITTINGS Male JIC to Male JIC Straight Union- Large Hex (5306X08X08)
- WORLD WIDE FITTINGS Male JIC to Female British Standard Pipe Parallel Swivel Straight (7004X06X06)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel to Male JIC Run Tee (F5706X10X10X12)
- WORLD WIDE FITTINGS Female JIC to Male JIC Tube End Reducer (5015X10X08)
- WORLD WIDE FITTINGS Male O-Ring Boss to Male Pipe Straight Adapter (3249X10X08)
- WORLD WIDE FITTINGS JIC Bulkhead Union Elbow 90° Stainless Steel (2701X06X06SS)
- ADAPTALL Hose Adapter, 3/4", JIC, 3/4", BSPP (9240-1212)
- World Wide Fittings Hydraulic Hose Adapters & Plugs