Distressed Abstract Non Shedding Soft Area Rug 2' x 7' Yellow
Mfr # 390YELLOW2x7
Zoro # G911512521
Key Features
- Shape Rectangular
- Pattern Abstract
- Material Polypropylene
- Length (In.) 84 in.
- Width (In.) 24 in.
Product Information
- Brand World Rug Gallery
- MFR # 390YELLOW2x7
- Zoro # G911512521
- UPC # 847918129245
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Length (In.) | 84 in. |
Width (In.) | 24 in. |
Size | 2'x7' |
Details
Color | Yellow |
Shape | Rectangular |
Pattern | Abstract |
Material | Polypropylene |
Style | Modern & Contemporary |
Weight | 5.1 lb |
Back Material | Jute |
Thickness | 0.39 in |
Includes | Area Rug |
Description
Step into a world of comfort and style with our modern abstract area rug in soothing gray, yellow, black, and ivory. Boasting a sumptuous 0.39-inch pile height, this rug invites you to indulge in luxury beneath your feet. Experience a worry-free lifestyle with easy spot cleaning and vacuuming, making maintenance a breeze. Crafted with meticulous care, this rug is woven from premium polypropylene and reinforced by a robust jute backing, ensuring both lasting beauty and durability. Elevate your space with this masterpiece of contemporary design, where comfort and sophistication harmonize.
- •Exceptional Durability: Crafted to endure daily wear and tear, our area rug is an ideal choice for high-traffic areas throughout your home. Safe for Kids and Pets: This rug provides a safe and comfortable flooring option for various areas in your home, including the living room, dining room, bedroom, entryway, nursery, kid's room, playroom, dorm room, study, or home office. Sturdy Jute Backing: Our rug boasts a dependable jute backing that enhances its stability and overall quality. Longevity and Safety Assurance: To enhance both the longevity and safety of your rug, we recommend using a rug pad underneath. This prevents unwanted shifting and sliding, ensuring you enjoy your rug for years to come.
- •Crafted for Comfort and Durability: Our rugs are expertly machine-woven to provide exceptional comfort and long-lasting durability, making them a perfect fit for any room in your home. Versatile Sizing Options: Choose from a variety of sizes, including 8x10, 5x7, and 2x7 rugs, to find the perfect fit for your space. Easy Maintenance: Keeping your rug looking its best is a breeze. Simply maintain it with regular vacuuming and handle minor stains by gently blotting with a mild detergent or carpet cleaner.
- •Please note: While we strive to provide accurate digital images and product dimensions, please be aware that there may be slight variations in rug colors due to differences in computer monitors. Additionally, lengths and widths may slightly differ from the published dimensions. We make every effort to provide precise measurements, but please understand that some variation is possible. Furthermore, patterns may exhibit slight variations based on the shape and size chosen.
- •Spot clean with a solution of mild detergent and water or clean professionally. Regular vacuuming help rugs remain attractive and serviceable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZENNA HOME CURTAIN ROD WHT 49-86"" (886ALWW)
- LIVABLISS Caesar CAE-1154 Handmade Area Rug (CAE1154-23)
- FLASH FURNITURE Capri Comfortable Sleep Premium Fitted 100% Waterproof-Hypoallergenic Vinyl Free Mattress Protector - Breathable Fabric Surface, Twin (RF-MP101-T-GG)
- FECHOMETAL USA Bolt Clamp And 1.1/4X0.044X84" Stainless Steel 304 Strap, PK5 (SPAFTA9311214N)
- WORLD RUG GALLERY Contemporary Abstract Circles Non Shedding Soft Area Rug 7' 10 x 10' Blue Rug (389BLUE8x10)
- WORLD RUG GALLERY Geometric Boho Area Rug 2' x 3' Yellow (MON843YELLOW2X3)
- WORLD RUG GALLERY Modern Floral Area Rug 2' x 3' Cream Area Rug (9098CREAM2X3)
- WORLD RUG GALLERY Modern Geometric Circular Harmony Non Shedding Soft Area Rug 2' x 7' Red (393RED2x7)
- WORLD RUG GALLERY Modern Bright Flowers Non-Slip Area Rug 2' x 3' Multi (503MULTI2X3)
- WORLD RUG GALLERY Traditional Medallion Area Rug 2' x 3' Multi (MON836MULTI2X3)
- CONCORD GLOBAL TRADING Concord Global 41025 5 ft. 3 in. x 7 ft. 7 in. Jewel Heriz - Ivory (41025)
- World Rug Gallery Decorative Rugs