Shop All Vented Gas Fireplace Logs
World Marketing Of America
World Marketing GLD2455T 24 in. T-Stat Vent Free Gas Log Set
Mfr # 195320
Zoro # G504162935
original price:
$578.99
14% off
new price: $494.99
/ea
Free Shipping & Returns
$494.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand World Marketing Of America
- MFR # 195320
- Zoro # G504162935
- Country of Origin United States
- Category Vented Gas Fireplace Logs
Description
Features
- T-stat vent free gas log set
- 30,000 btu's
- Dual fuel natural or lp gas connection
- Dual burner system
- 6 piece painted black forest concrete logs
- Dual yellow flame
- Oxygen depletion system
- No electricity required
- Includes lava rock
- Size - 24 in.
- Dimension - 18.13 x 27.38 x 18.53 in.
- Item weight - 48 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUNO Pre-Filter Cfs110 (5612111)
- SLP SLP SLP-TRAP2 5.25-9.25 in. Horizontal Trapezoid Termination Kit (SLP-TRAP2)
- REVCOR Propeller, Dia 20 In, 34 Deg Pitch (XW2003-34 L)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volts (7K372)
- MOBILIARIO 24 in. Ceramic Fiber Fireplace Log Set, Charred Oak - 4 Piece (MO1723578)
- BLUEPRINTS 4 ft. Premium Log Rack Cover (BL578596)
- AMERICAN FIRE GLASS Medium Black Lava Rock - 10 Lbs (LAVA-M-10)
- ESSAY GROUP Essay Group 223145 Light Go Bonfire Log (223145)
- CUNNINGHAM GAS Real Fyre CHDS-18-20 18 & 20 in. Charred Oak Stack Vented Log Set (CHDS-18/20)
- EMPIRE Empire LS60SHF Driftwood Ceramic Fiber Log Set with Rock Set - 22 Piece (LS60SHF)
- EMPIRE Empire LS18C2 24 in. Ceramic Fiber Log Set; Charred Oak - 4 Piece (LS18C2)
- World Marketing Of America Fireplace Logs