Shop All Buckets & Mop Pails
World Enterprises
Round Bucket Lid Orange
Mfr # 345ORG
Zoro # G007389884
product price: $5.24
/ea
Sold in multiples of 2 for $10.48
$10.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bucket/Pail Height 1.25 in
- Length 12.375 in
- Width 12.375 in
Product Information
- Brand World Enterprises
- MFR # 345ORG
- Zoro # G007389884
- Country of Origin United States
- Category Buckets & Mop Pails
Dimensions
Bucket/Pail Height | 1.25 in |
Length | 12.375 in |
Width | 12.375 in |
Details
Color | Orange |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 49-57/64" Color Coded Handle, 1 in Dia, White, Fiberglass (48LZ59)
- PURELL LTX-7 700mL Hand Sanitizer Dispenser, Touch-Free, Black (1328-04)
- PIG Absorbent Pad, 22 gal, 15 in x 20 in, Universal, Yellow, Polypropylene (MAT603)
- BERKEL SLICERS Food Machine Oil (01-404675-00183)
- WORLD ENTERPRISES Round Bucket Lid Black (345BLK)
- WORLD ENTERPRISES Round Bucket Lid White (345WHT)
- WORLD ENTERPRISES Round Bucket Lid Red (345RED)
- WORLD ENTERPRISES Bucket, 12 in H, Purple and Red (5PPL,345RED)
- WORLD ENTERPRISES Bucket, 14.5 in H, Red (5RED)
- WORLD ENTERPRISES Bucket, 12 in H, Green (5GRN,345GRN)
- MILLER MFG Duraflex Pail 8 Qt. PINK (1126-PK)
- World Enterprises Buckets & Mop Pails