Shop All Squeegee Parts
World Enterprises
Gripper Scrub Pad Holder
Mfr # GRP1
Zoro # G007468398
original price:
$12.85
9% off
new price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 6 in
- Length 3 in
Product Information
- Brand World Enterprises
- MFR # GRP1
- Zoro # G007468398
- Country of Origin United States
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 6 in |
Length | 3 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Buffing Pad, 24 In, Red, PK5 (5100)
- ENZYME MAGIC No Rinse Floor Cleaner, 1/4 oz. Dilution, PK200 (3000330)
- PFERD Curved Handle Scratch Brush - Economy - 4x19 Rows, Stainless Wire (85050)
- NU-CALGON Coil Cleaner, Liquid, 2.5 gal (4120-05)
- OVA8 Pad Holder 4 Inch x 8 Inch Swivel (CZ0027, CZ20043)
- ETTORE Aluminum Quick Release Squeegee Handle (1405)
- NOBLES Rear Squeegee Blade {Linatex} (1023399-G)
- ETTORE Super Squeegee Channel 24 Inch (11030)
- NOBLES/TENNANT SQUEEGEE SET - APEX, FITS TENNANT 605029, 605030 (606758)
- PULEX Alumax Squeegee Channel 30 Inch (SUPP70181)
- UNGER ErgoTec Locking Cone (NCAN0)
- World Enterprises Squeegee Parts