Shop All Hand Dryers
World Dryer
Smooth, Yes ADA, 110 to 120 VAC, Hand Dryer
Mfr # V-649A
Zoro # G6675553
product price: $1,399.00
/ea
Free Shipping & Returns
$1,399.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nozzle Integral
- Cover Material ABS Plastic
- Dryer Activation Automatic
- Color Silver
- Dry Time 10 sec
Product Information
- Brand World Dryer
- MFR # V-649A
- Zoro # G6675553
- UPC # 663034501273
- Country of Origin Multiple
- Category Hand Dryers
Dimensions
Width | 13 in |
Depth | 9 1/4 in |
Height | 26 1/4 in |
Overall Height | 13 in |
Overall Width | 26 1/4 in |
Overall Depth | 9 1/4 in |
Description
Hand Dryer, Dry Time 10 sec, Cover Material ABS Plastic, Color Silver, ADA Compliant Yes, Sound Level 60 dBA, Voltage 110 to 120V AC, Heat Setting Levels No Heat, Compatible with HEPA Filter Yes, Includes HEPA Filter Yes, Dryer Activation Automatic, Nozzle Style Intregal, Mount Type Surface, Finish Smooth, Standards ADA Compliant, Includes Mounting Bracket, Screws, Air Flow Rate 70 cfm, Maximum Air Temperature 72 Degrees F
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN GUEST Male Connector, 1 in Tube Size, Plastic, White (PSEI013628)
- HAUSEN 3/4" Nokink Hosebibb FPT, 10PK (HA-HB100-10)
- CHARLOTTE PIPE AND FOUNDRY 2x2 PVC Fitting Adapter (PVC 00111 1000HA)
- BRADLEY 30" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Satin (8120-001300-GR)
- WORLD DRYER Hand Dryer, White, Al Cover (Q-974A2)
- WORLD DRYER Hand Dryer (EXT7-SS)
- WORLD DRYER High Gloss, No ADA, 110 to 120 VAC, Automatic Hand Dryer (J-974A3)
- WORLD DRYER Hand Dryer, 208-240V, Aluminum, White (J4-974A3)
- WORLD DRYER Hand Dryer (EXT7-M)
- WORLD DRYER NOVA Hand Dryer, 110-240V, Aluminum, White (083000000)
- WORLD DRYER Hand Dryer, 208-240V, Aluminum, White (K4-974P2)
- World Dryer Hand Dryers