Shop All Hand Dryers
World Dryer
High Gloss, Yes ADA, 110 to 120 VAC, Automatic Hand Dryer
Mfr # L-974A
Zoro # G6674162
product price: $430.00
/ea
Free Shipping & Returns
$430.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nozzle Fixed
- Cover Material Aluminum
- Dryer Activation Automatic
- Dry Time 15 sec
- Amps 8.3
Product Information
- Brand World Dryer
- MFR # L-974A
- Zoro # G6674162
- UPC # 663034278083
- Country of Origin Multiple
- Category Hand Dryers
Dimensions
Height | 10 45/64 in |
Depth | 3 29/32 in |
Width | 11 7/16 in |
Overall Width | 11 3/8 in |
Overall Height | 10 3/4 in |
Overall Depth | 3 7/8 in |
Description
Hand Dryer, Dry Time 15 sec, Cover Material Aluminum, Color White, ADA Compliant Yes, Sound Level 80 dBA, Voltage 120/208/240V AC, Heat Setting Levels No Heat, Compatible with HEPA Filter No, Includes HEPA Filter No, Dryer Activation Automatic, Nozzle Style Fixed, Mount Type Surface, Finish Gloss, Standards ADA Compliant, CE, Green Restaurants Certification, GSA, UL/CUL Listed, Includes Infrared Sensor, Mounting Plate, Air Flow Rate 70 cfm, Maximum Air Temperature 48 Degrees F
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Repair Clamp, Single Bolt, 3 In, 304 SS (24T952)
- ZORO SELECT Cam and Groove Adapter, 6", Aluminum (PLE10)
- DELTA Kayra Towel Bar (73324)
- ZORO SELECT 1/8" Malleable Iron Coupling Class 150 (5P549)
- WORLD DRYER Brushed Stainless, Yes ADA, 110 to 120 VAC, Automatic Hand Dryer (L-973A)
- WORLD DRYER Hand Dryer, White, Al Cover (Q-974A2)
- WORLD DRYER Brushed Stainless, No ADA, 110 to 120 VAC, Automatic Hand Dryer (K-973P2)
- WORLD DRYER World Dryer Deluxe Automatic Hand Dryer, White Steel, 120V (DXA5-974AU)
- WORLD DRYER High Gloss, No ADA, 110 to 120 VAC, Automatic Hand Dryer (J-974A3)
- WORLD DRYER Hand Dryer (GXT9-SS)
- ALPINE INDUSTRIES SS High Speed Automatic Electric Hand Dryer (405-10-SSB)
- World Dryer Hand Dryers