Shop All Hand Dryers
World Dryer
High Gloss, No ADA, 110 to 120 VAC, Automatic Hand Dryer
Mfr # J-162A3
Zoro # G6666611
product price: $490.00
/ea
Free Shipping & Returns
$490.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nozzle Fixed
- Cover Material Aluminum
- Dryer Activation Automatic
- Color Black
- Dry Time 12 sec
Product Information
- Brand World Dryer
- MFR # J-162A3
- Zoro # G6666611
- UPC # 663034241094
- Country of Origin Multiple
- Category Hand Dryers
Dimensions
Depth | 6 1/2 in |
Width | 8 29/32 in |
Height | 10 45/64 in |
Overall Height | 10 3/4 in |
Overall Width | 8 7/8 in |
Overall Depth | 6 1/2 in |
Description
Hand Dryer, Dry Time 12 sec, Cover Material Aluminum, Color Black, ADA Compliant No, Sound Level 80 dBA, Voltage 110 to 120V AC, Heat Setting Levels No Heat, Compatible with HEPA Filter No, Includes HEPA Filter No, Dryer Activation Automatic, Nozzle Style Fixed, Mount Type Surface, Finish Gloss, Standards CE, Green Restaurants Certification, GSA, UL/CUL Listed, Air Flow Rate 105 cfm, Maximum Air Temperature 40 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Elec Act, 180 in.-lb., 24VAC (VA7810-HGA-2)
- ELDON JAMES Reducing Coupler, 1/4 x 3/16In, Nylon, PK10 (C4-3BN)
- AMERICAN BUILT PRO Water Heater Pan, 26 in ID, Undrilled, Durable HDPE Plastic wDrain Hose Adapter (WHP26-1U)
- LEGEND VALVE 1/2" T-537 BALL HOSE BIBB NL (107-167NL)
- WORLD DRYER Hand Dryer (EXT7-SS)
- WORLD DRYER Hand Dryer (EXT7)
- WORLD DRYER NOVA Hand Dryer, 110-240V, Aluminum, White (083000000)
- WORLD DRYER World Dryer SLIMdri Automatic Hand Dryer 110-240V, Brushed Stainless Steel - L-973A (L-973A)
- WORLD DRYER Hand Dryer (GXT9)
- WORLD DRYER Brushed Stainless, No ADA, 110 to 120 VAC, Automatic Hand Dryer (K-973P2)
- EXCEL DRYER Brushed, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-SB-1.1N-H-110-120V)
- World Dryer Hand Dryers