Shop All Hand Dryers
World Dryer
Hand Dryer, Gray, SS Cover
Mfr # Q-973A2
Zoro # G7747248
product price: $770.00
/ea
Free Shipping & Returns
$770.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nozzle Integral
- Cover Material Stainless Steel
- Dryer Activation Automatic
- Dry Time 12 sec
- Amps 15 A
Product Information
- Brand World Dryer
- MFR # Q-973A2
- Zoro # G7747248
- UPC # 663034600037
- Country of Origin Multiple
- Category Hand Dryers
Dimensions
Depth | 12 1/4 in |
Width | 3 9/10 in |
Height | 14 1/2 in |
Overall Width | 12 1/4 in |
Overall Height | 14 1/2 in |
Overall Depth | 3 7/8 in |
Description
Hand Dryer, Dry Time 12 sec, Cover Material Stainless Steel, Color Gray, ADA Compliant Yes, Sound Level 69 dBA, Voltage 120/208/240V AC, Heat Setting Levels No Heat, Compatible with HEPA Filter Yes, Includes HEPA Filter Yes, Dryer Activation Automatic, Mount Type Surface, Finish Brushed, Standards ADA Compliant, CE, Green Restaurants Certification, GSA, UL/CUL Listed, Includes Cover, Air Flow Rate 64 cfm, Maximum Air Temperature 130 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Triva Brushed Nickel Single Robe Hook (BP1803BN)
- CENTRAL BRASS Pull Out Spray Head and 60" Heavy Duty Rubber Hose Kit for 1130, Chrm (CS-45002)
- LEGEND VALVE 2-1/2" T-17 D.I. Y-STRAINER (105-529)
- ZORO SELECT 4" MNPT x 6" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNL06)
- WORLD DRYER Hand Dryer, White, Al Cover (Q-974A2)
- WORLD DRYER World Dryer SLIMdri Automatic Hand Dryer 110-240V, Brushed Stainless Steel - L-973A (L-973A)
- WORLD DRYER NOVA Hand Dryer, 110-240V, Aluminum, White (083000000)
- WORLD DRYER Smooth, Yes ADA, 110 to 120 VAC, Hand Dryer (V-649A)
- WORLD DRYER Brushed Stainless, Yes ADA, 110 to 120 VAC, Automatic Hand Dryer (L-973A)
- WORLD DRYER Hand Dryer, 208-240V, Aluminum, White (K4-974P2)
- STIEBEL ELTRON Hand Dryer, Galaxy M1, Metalic, 120V, 1.85kW (GALAXY M1)
- World Dryer Hand Dryers