Shop All Hand Dryers
World Dryer
Hand Dryer
Mfr # EXT7
Zoro # G809899055
product price: $272.99
/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dryer Activation Automatic
- Dry Time 12 sec
- Voltage 110/240V AC
- ADA Compliant No
- Features Energy Efficient, Universal Voltage
Product Information
- Brand World Dryer
- MFR # EXT7
- Zoro # G809899055
- Country of Origin Multiple
- Category Hand Dryers
Dimensions
Overall Height | 9 1/4 in |
Overall Depth | 5 1/2 in |
Mounting Hole Diameter | 1/2 in |
Overall Width | 10 in |
Description
Hand Dryer, Dry Time 12 sec, Cover Material ABS, Color White, ADA Compliant No, Sound Level 67 dBA, Voltage 110/240V AC, Heat Setting Levels No Heat, Compatible with HEPA Filter No, Includes HEPA Filter No, Dryer Activation Automatic, Mount Type Surface, Standards cULus, ETL, GSA, Includes Security Wrench, Tamper-Resistant Screws, Air Flow Rate 19,000 lfm, Maximum Air Temperature 85 Degrees F, Features Energy Efficient, Universal Voltage, Product Type Hand Dryer, Current 20 A, Wattage 500 W
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/2 X 3/4 BLACK HEX BUSHING (350-622C)
- KOHLER Tee Assembly (73858)
- BOOTZ BOOTZ Azalea 021-2445-06 Lavatory Sink, 15-3/4 in x 15-3/4 in W Basin, Steel, Bone (021-2445-06)
- DELTA Delta Hdf Single-Setting Hand Shower (RPW124HDF)
- WORLD DRYER Hand Dryer (EXT7-SS)
- WORLD DRYER Hand Dryer (EXT7-M)
- WORLD DRYER High Gloss, Yes ADA, 110 to 120 VAC, Automatic Hand Dryer (L-974A)
- WORLD DRYER Hand Dryer, 208-240V, Aluminum, White (J4-974A3)
- WORLD DRYER SLIMdri Hand Dryer, Stainless Steel, Brushed (L-973A)
- WORLD DRYER Hand Dryer (GXT9-SS)
- EXCEL DRYER Epoxy Enamel, No ADA, 208 to 277 VAC, Automatic Hand Dryer (XL-WV-208-277V)
- World Dryer Hand Dryers