Shop All Hand Dryers
World Dryer
Hand Dryer
Mfr # EXT7-M
Zoro # G509899034
product price: $342.99
/ea
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dryer Activation Automatic
- Dry Time 12 sec
- Voltage 110/240V AC
- ADA Compliant No
- Features Energy Efficient, Universal Voltage
Product Information
- Brand World Dryer
- MFR # EXT7-M
- Zoro # G509899034
- Country of Origin Multiple
- Category Hand Dryers
Dimensions
Overall Depth | 5 1/2 in |
Overall Height | 9 1/4 in |
Mounting Hole Diameter | 1/2 in |
Overall Width | 10 in |
Description
Hand Dryer, Dry Time 12 sec, Cover Material Steel, Color White, ADA Compliant No, Sound Level 67 dBA, Voltage 110/240V AC, Heat Setting Levels No Heat, Compatible with HEPA Filter No, Includes HEPA Filter No, Dryer Activation Automatic, Mount Type Surface, Finish Epoxy Painted, Standards cULus, ETL, GSA, Includes Security Wrench, Tamper-Resistant Screws, Air Flow Rate 19,000 lfm, Maximum Air Temperature 85 Degrees F, Features Energy Efficient, Universal Voltage, Product Type Hand Dryer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT NylonTubing, 3mm ID, 5mm OD, 100 Ft. (1523-3mm5mm)
- SLOAN Piston Kit G1017A Repair Kit Piston Assembly 1.0 Urinal (0307185)
- ZORO SELECT Pressure Regulator, Brass, 300 psi (30PT99)
- NIBCO 2-1/2" NOM FTG x C Copper 45 Degree Elbow (6062 21/2)
- WORLD DRYER Hand Dryer (EXT7)
- WORLD DRYER Hand Dryer (EXT7-SS)
- WORLD DRYER NOVA Hand Dryer, 110-240V, Aluminum, White (083000000)
- WORLD DRYER Brushed Stainless, No ADA, 110 to 120 VAC, Automatic Hand Dryer (K-973P2)
- WORLD DRYER World Dryer SLIMdri Automatic Hand Dryer 110-240V, Brushed Stainless Steel - L-973A (L-973A)
- WORLD DRYER SLIMdri Hand Dryer, Stainless Steel, Brushed (L-973A)
- EXCEL DRYER Brushed, No ADA, 208 to 277 VAC, Automatic Hand Dryer (XL-SBV-208-277V)
- World Dryer Hand Dryers