Shop All Hand Dryers
World Dryer
Brushed Stainless, Yes ADA, 110 to 120 VAC, Automatic Hand Dryer
Mfr # L-973A
Zoro # G6672239
product price: $520.00
/ea
Free Shipping & Returns
$520.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nozzle Fixed
- Cover Material Stainless Steel
- Dryer Activation Automatic
- Dry Time 15 sec
- Amps 8.3
Product Information
- Brand World Dryer
- MFR # L-973A
- Zoro # G6672239
- UPC # 663034278076
- Country of Origin Multiple
- Category Hand Dryers
Dimensions
Width | 11 7/16 in |
Height | 10 45/64 in |
Depth | 3 29/32 in |
Overall Width | 11 3/8 in |
Overall Height | 10 3/4 in |
Overall Depth | 3 7/8 in |
Description
Hand Dryer, Dry Time 15 sec, Cover Material Stainless Steel, Color Silver, ADA Compliant Yes, Sound Level 80 dBA, Voltage 120/208/240V AC, Heat Setting Levels No Heat, Compatible with HEPA Filter No, Includes HEPA Filter No, Dryer Activation Automatic, Nozzle Style Fixed, Mount Type Surface, Finish Brushed, Standards ADA Compliant, CE, Green Restaurants Certification, GSA, UL/CUL Listed, Includes Infrared Sensor, Mounting Plate, Air Flow Rate 70 cfm, Maximum Air Temperature 48 Degrees F
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIAIR M Plugs, 5 Piece Pack, 1/4" NPT (90003)
- ZORO SELECT Water Heater Connector, SS, 24 In, 3/4 FIP (22N601)
- ZORO SELECT Tubing, 1/4In. IDx3/8 In OD, 100 Ft, Yellow (PE38-AY)
- PLUMBING TECHNOLOGIES Plumbing Technologies 1F1E6-00BN Premium Molded Elongated Wood Toilet Seat with Brushed Nickel Hinges; White (1F1E6-00BN)
- WORLD DRYER High Gloss, Yes ADA, 110 to 120 VAC, Automatic Hand Dryer (L-974A)
- WORLD DRYER Epoxy, Yes ADA, 100 to 240 VAC, Automatic Hand Dryer (083000000)
- WORLD DRYER High Gloss, No ADA, 110 to 120 VAC, Automatic Hand Dryer (J-162A3)
- WORLD DRYER Hand Dryer (EXT7-SS)
- WORLD DRYER Hand Dryer, Gray, SS Cover (Q-973A2)
- WORLD DRYER Hand Dryer, 208-240V, Aluminum, White (K4-974P2)
- DYSON Antimicrobial, Yes ADA, 200 to 240 VAC, Automatic Hand Dryer (HU02)
- World Dryer Hand Dryers