Shop All Disposable Cups and Lids
World Centric
Paper Hot Cups, 16 oz, White, PK1000
Mfr # CUPA16
Zoro # G7516594
product price: $155.99
/pk 1000, $0.16/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Foodware Color White
- Disposables Product Grouping Hot
- Material Paper
- Type Hot
- Capacity 16 oz
Product Information
- Brand World Centric
- MFR # CUPA16
- Zoro # G7516594
- UPC # 10894410001811
- Country of Origin Korea, Republic of
- Category Disposable Cups and Lids
Details
Item | Cups |
Disposable Foodware Color | White |
Disposables Product Grouping | Hot |
Material | Paper |
Type | Hot |
Capacity | 16 oz |
Color | White |
For Use With | World Centric® CULCS12 Lids, SLPALG Sleeves |
Standards | USDA Certified Biobased; BPI Certified Biodegradable; BPI Certified Compostable |
Green Certification or Other Recognition | BPI Certified Compostable; USDA Certified Biobased 100% |
Weight | 31.4 lbs |
Description
World Centric® Paper Hot Cups, 16 oz, White, 1,000/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNN Tablet, Cleaning 1 Jar Sure Immersion (42933.0001)
- KLEIN TOOLS Straight Stainless Trimmer w/Ball Point, 8-Inch (G758BP)
- PROSKIT Trimming Tool Set, 10pc (1PK-A001)
- BERGEN INDUSTRIES Appliance Power Cord 6FT.3-Wire Clothes (D100306)
- WORLD CENTRIC Clear Cold Cups, 9 oz, Clear, PK1000 (CPCS9Q)
- WORLD CENTRIC NoTree Paper Cold Cups, 12 oz, Natural, PK1000 (CUSU12C)
- WORLD CENTRIC Clear Cold Cups, 10 oz, Clear, PK1000 (CPCS10)
- WORLD CENTRIC Clear Cold Cups, 16 oz, Clear, PK1000 (CPCS16)
- WORLD CENTRIC NoTree Paper Hot Cups, 8 oz, Natural, PK1000 (CUSU8)
- WORLD CENTRIC Hot Cup Sleeves, Fits 10, 12, 16, 20 oz Cups, Natural, PK1000 (SLPALG)
- ECO-PRODUCTS World Art pattern Cup 16 oz. Red, Paper, Pk50 (EP-BHC16-WAPK)
- World Centric Disposable Cups and Lids