Shop All Disposable Plates and Bowls
World Centric
No Tree Paper Bowls, 32 oz, 4.4" Diameter x 5.8"h, Natural, Sugarcane, PK500, 500PK
Mfr # BO-SU-32
Zoro # G606437610
product price: $225.99
/pk 500, $0.45/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material Unbleached Sugarcane Paper; Sugarcane
- Disposable Foodware Capacity 32 oz
- Disposable Foodware Color Natural
- Microwave Safe No
- Number of Compartments 1
Product Information
- Brand World Centric
- MFR # BO-SU-32
- Zoro # G606437610
- Country of Origin Korea, Republic of
- Category Disposable Plates and Bowls
Dimensions
Diameter | 4.4 in |
Height | 5.8 in |
Details
Basic Foodware Material | Unbleached Sugarcane Paper; Sugarcane |
Disposable Foodware Capacity | 32 oz |
Disposable Foodware Color | Natural |
Microwave Safe | No |
Number of Compartments | 1 |
Green Certification or Other Recognition | BPI Certified Compostable; USDA Certified Biobased 100% |
Item | Food Containers |
Container Lid | Detached |
For Use With | World Centric® BOLPA12K Lids |
Food Container Type | Base |
Description
Made from rapidly renewable, unbleached sugarcane paper. No trees are used to make NoTree bowls. Bio-lining made from plants to create a moisture barrier. Disposable, freezer safe, and contain no wax or plastic lining. For use with hot or cold food items. Suitable for liquids up to 220 degrees farenheit. Great for soup, salad, fruit, oatmeal, ice cream, snacks and more. 100% compostable in two to four months in a commercial composting facility.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL RANGE Valve 1/2 Mpt X 1/2 Mpt (0531-AW20)
- MERCER CUTLERY Slicer, 11 In, Granton Edge (M23011)
- DEXTER RUSSELL Butcher Knife 8 In (04451)
- CHEEZ-IT Cheez-It Profit Paks Original Crackers 1.5 oz., PK60 (2410012261)
- WORLD CENTRIC World Centric TPLA Compostable Corn Starch Fork, PK1000 (FO-PS-6)
- WORLD CENTRIC 2 oz. Ingeo Compostable Clear Souffle Bowl Clear Flat Lid, PK2000 (CPL-CS-2S)
- WORLD CENTRIC Fiber Plates, Plate, 9.1 in. Diameter, Natural, 1000PK (PL-SC-U9-LFP)
- WORLD CENTRIC World Centric 12 oz. Ingeo Compostable Clear Cup, PK1000 (CP-CS-12)
- WORLD CENTRIC TPLA Compostable Knife Fork And Napkin Assorted Cutlery Kit, PK500 (AS-PS-FKN)
- WORLD CENTRIC Fiber Plates, Ripple Edge Plate, 6.1 in. Diameter, Natural, 1000PK (PL-SC-U6-LFS)
- OMG Bright White- White Dinner Plates (OM203095)
- World Centric Disposable Plates and Bowls