Shop All Disposable Cups and Lids
World Centric
Hot Cup Lids, Fits 10-20 oz Cups, White, PK1000
Mfr # CULCS12
Zoro # G7515596
original price:
$135.99
14% off
new price: $115.99
/pk 1000, $0.12/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Foodware Color White
- Material PLA Compostable Plastic Derived from Plants
- Color White
- Green Certification or Other Recognition BPI Certified Compostable; USDA Certified Biobased 100%
- Weight 9.5 lbs
Product Information
- Brand World Centric
- MFR # CULCS12
- Zoro # G7515596
- UPC # 10894410001668
- Country of Origin Taiwan, Province of China
- Category Disposable Cups and Lids
Details
Item | Cup Lids |
Disposable Foodware Color | White |
Material | PLA Compostable Plastic Derived from Plants |
Color | White |
Green Certification or Other Recognition | BPI Certified Compostable; USDA Certified Biobased 100% |
Weight | 9.5 lbs |
For Use With | World Centric® CUPA12, CUPA16, CUSU10, CUSU12, CUSU16, CUSU20 Cups |
Standards | USDA Certified Biobased; BPI Certified Biodegradable; BPI Certified Compostable |
Description
World Centric® Hot Cup Lids, Fits 10-20 oz Cups, White, 1,000/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUMB PAK WASH MCHN SPPLY 3/4""X5' (PP850-7)
- CUBEWARE Cubeware 38 oz. Rectangular Container Black Base With Clear Lid, PK150 (CR-937B)
- DUKE Filter, Fiberglass Pad 4 X 24' X1/2 (224940)
- FUNNEL KING Scoop, Translucent, Polypropylene, 52 oz. (93110)
- WORLD CENTRIC NoTree Paper Cold Cups, 12 oz, Natural, PK1000 (CUSU12C)
- WORLD CENTRIC Clear Cold Cups, 9 oz, Clear, PK1000 (CPCS9Q)
- WORLD CENTRIC Hot Cup Sleeves, Fits 10, 12, 16, 20 oz Cups, Natural, PK1000 (SLPALG)
- WORLD CENTRIC Clear Cold Cups, 10 oz, Clear, PK1000 (CPCS10)
- WORLD CENTRIC Clear Cold Cups, 12 oz, Clear, PK1000 (CPCS12)
- WORLD CENTRIC Clear Cold Cups, 16 oz, Clear, PK1000 (CPCS16)
- DIXIE Disposable Hot cup 16 oz. White, Paper, Pk1000 (5356CD)
- World Centric Disposable Cups and Lids