Shop All Food Containers
World Centric
Fiber Hinged Containers, 3-Compartment, 9.3 x 9 x 3.3, Natural, Paper, 300PK
Mfr # TO-SC-U9T-LFP
Zoro # G509244834
product price: $140.99
/pk 300, $0.47/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width (In.) 9.3"
- Overall Depth (In.) 9"
- Color Natural
- Material Unbleached Plant Fiber With No Added PFAS
- Overall Height (In.) 3.3"
Product Information
- Brand World Centric
- MFR # TO-SC-U9T-LFP
- Zoro # G509244834
- Country of Origin China
- Category Food Containers
Dimensions
Overall Width (In.) | 9.3" |
Overall Depth (In.) | 9" |
Overall Height (In.) | 3.3" |
Details
Color | Natural |
Material | Unbleached Plant Fiber With No Added PFAS |
Item | Food Containers |
Number of Compartments | 3 |
Storage Container Style | Hinged Lid Container |
Standards | BPI Certified Compostable; USDA Certified Biobased 100% |
Microwave Safe | Yes |
Dishwasher Safe | No |
Material Type | Paper |
Vented (Yes/No) | No |
Hinged Lid (Yes/No) | Yes |
Description
Made from unbleached plant fiber, an annually renewable resource and good alternative to petroleum-based containers. Soak proof, freezer safe, and contain no wax or plastic lining. Great for grocery stores, supermarkets, restaurants, cafes, delis, and food trucks with takeout entrees, burgers, sandwiches and more. 100% compostable in two to four months in a commercial composting facility. Gluten free. The tear drop shaped protuberances on the exterior of the clamshell containers are a trademark of World Centric.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMOS Vacuum Insulated Creamer Carafe, 20 oz. Stainless Steel (TGB06SC)
- HOBART Switch Sealed Dome (00-916593)
- LOGO BRANDS Oklahoma City Thunder Leopard 16oz Black Powdercoat Curved Beverage (721-S16PB-BLK-33)
- GARLAND Nut - Thermocouple For - Part# Gl2200706 (GL2200706)
- WORLD CENTRIC Fiber Containers, 60 oz, 7.5 x 9.8 x 2.7, Natural, PK400 (TRSC60)
- WORLD CENTRIC Fiber Lids for Fiber Containers, 7.8 x 10.1 x 0.5, Natural, PK400 (TRLSC10LF)
- WORLD CENTRIC Paper Lids for Bowls, 4.6" Diameter, Kraft, 500PK (BOLPA12K)
- RUBBERMAID MED GRN Produce Saver (2114814)
- THERMOS Vacuum-Insulated All-in-1 Meal Carrier (JBG1800SM4)
- CAMBRO Cover 6-8 Red Square (451) (SFC6)
- CHINET Paper Food Containers, 64oz, White, PK250 (60164)
- World Centric Food Containers