Shop All Trays and Platters
World Centric
Fiber Cup Carriers, 8-22 oz Cups, Four Cups, PK600
Mfr # CCFB4LF
Zoro # G300929763
product price: $158.99
/pk 600, $0.26/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 8.7"
- Width 8.7"
- Height 1.8"
- Color Natural
- Material Unbleached Plant Fiber
Product Information
- Brand World Centric
- MFR # CCFB4LF
- Zoro # G300929763
- Country of Origin China
- Category Trays and Platters
Dimensions
Depth | 8.7" |
Width | 8.7" |
Height | 1.8" |
Details
Color | Natural |
Material | Unbleached Plant Fiber |
Standards | BPI Certified Biodegradable; PFAS-Free; TUV OK Industrial Compost |
Description
Made from unbleached plant fiber with no added PFAS. Securely holds up to four 8-22 oz cups. For use with hot or cold beverages. Stackable for efficient order filling and space-efficient storage. Great for restaurants, delis, cafes, and grocerants. 100% compostable in two to four months in a commercial composting facility.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE SCREEN LINT 25-35 (70290401)
- FISHER Spray Head 3/8 2.15 Gpm (2923)
- MORCON TISSUE Valay Interfolded Napkins, 1-Ply, 6.3 x 8.85, Kraft, PK6000 (5050VN)
- DRINKPOD Cheftop Portable Induction Cooktop 2 Burner Electric Cooktop with Kids Safety Lock 1800 Watt (DP-CHEFTOP-2)
- TRASCOCINA Neon Hot Pink Lucite Tray - Large (TR2642934)
- GENPAK Large Foam Hinged Dinner Container 9.25x9.25x3 White Vented, PK200 (SN200-V)
- VINTIQUEWISE Wood Tree Bark Indented Display Tray Serving Plate Platter Charger - 12 Inch Dia (QI003840-12)
- ABENA Pans, Aluminum Tray, 20.7" L x 13" W x 3.35" D, 1/1 GN, 345 Oz Volume (For use with #5695) (5053)
- CARLISLE FOODSERVICE Round Tray, 14-5/8", Black, PK12 (1400GL004)
- TABLECRAFT Tray, Rectangular, 18 1/4x12 1/2 (CT1812)
- RESTON LLOYD Reston Lloyd 07214 Pink Trio - Rectangular Melamine Tray (7214)
- World Centric Trays and Platters