Shop All Bicycles & Scooters
Worksman
Tricycle Cabinet
Mfr # M17350
Zoro # G6775526
product price: $309.99
/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. M2626-CB-ORG, M2626-CB-ORG-L4M
- Overall Height 12 in
- Overall Width 23 in
- Overall Length 23 in
- Compatible with Manufacturer Model Number M2626-CB
Product Information
- Brand Worksman
- MFR # M17350
- Zoro # G6775526
- Country of Origin United States
- Category Bicycles & Scooters
Dimensions
Overall Height | 12 in |
Overall Width | 23 in |
Overall Length | 23 in |
Details
Item | Tricycle Cabinet |
For Use With | Mfr. No. M2626-CB-ORG, M2626-CB-ORG-L4M |
Compatible with Manufacturer Model Number | M2626-CB |
Installation Location | Rear |
Material | Steel |
For Use With Mfr. Model Number | M2626-CB |
Description
Tricycle Cabinet, Product Type Cabinet, Compatible with Grainger Part Number 1VJW5, 1VJW6, Compatible with Manufacturer Model Number M2626-CB, Overall Length 23 in, Overall Width 23 in, Overall Height 12 in, Material Steel, Installation Location Rear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET RE70191 Gas Strut Hood Fits John Deere 7200 7210 7400 7410 7510 7600, Tractors (RE234996)
- THRIFCO PLUMBING Plastic Sweeper Nozzle with Shut Off Valve (4403357)
- HOPKINS Extendable Snowbroom And Snow Brush (34 To 52 In. (14052)
- DUCK COVERS Soteria Grey RainProof Patio Sofa/Loveseat Cover, 37"x79" (RSO793735)
- WORKSMAN Bicycle Seat 9 In. Standard (4912V)
- WORKSMAN Bicycle/Tricycle Tube, 26 x 2-1/8 In. (4923A)
- WORKSMAN Safety Flag on Pole (3978PC)
- WORKSMAN Bicycle Tube, 26x2-1/8 In, Puncture Resist (6023a)
- WORKSMAN Bicycle Wheel Front, 26 x 2-1/8 In. Dia. (4131QA)
- WORKSMAN Bell Ding-Dong Mechanical Cycle (3979)
- HANDS ON Bicycle Hub Step No. D017B Red (HA707155)
- Worksman Bicycles & Scooters