Shop All Bicycles & Scooters
Worksman
Tricycle, 20 In Wheel, Yellow
Mfr # M2020-CB-YEL
Zoro # G2298506
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$979.99
Free 30-Day Returns
Key Features
- Basket Optional Item 1VJW8, Rear
- Wheel Dia. 20 in
- Brake Front Drum and Rear Coaster Brakes
- Includes Tricycle Only, Rear Basket Sold Separately
- Frame (1) Piece Welded Frame with Mainframe Beam
Product Information
- Brand Worksman
- MFR # M2020-CB-YEL
- Zoro # G2298506
- Country of Origin United States
- Category Bicycles & Scooters
Dimensions
Wheel Dia. | 20 in |
Overall Length | 71 in |
Overall Width | 33 3/4 in |
Details
Item | Tricycle |
Basket | Optional Item 1VJW8, Rear |
Brake | Front Drum and Rear Coaster Brakes |
Includes | Tricycle Only, Rear Basket Sold Separately |
Frame | (1) Piece Welded Frame with Mainframe Beam |
Color | Yellow |
Spokes | 11 ga |
Load Capacity | 550 lb |
Bearings | Industrial Machine |
Front Brake Type | Drum |
Rear Brake Type | Coaster |
Load Capacity - Maximum | 550 lb |
Basket Location | Rear |
Bearing Type | Hanger |
Description
Tricycle, Color Yellow, Overall Length 71 in, Overall Width 33 3/4 in, Product Type Tricycle, Load Capacity - Maximum 550 lb, Front Brake Type Drum, Rear Brake Type Coaster, Wheel Dia. 20 in, Bearing Type Hanger, Basket Location Rear
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL RV SS Compartment Lock, Cam/Blade Style, 1-3/8in Threaded Barrel, Keyed to G304, Blades not Included (CLB-304-138-SS)
- NIBAN Niban Comfort Grip (4lb) (30312)
- ETHICAL PET PRODUCTS Sm Skineeez Raccoon Toy (8639)
- TORO MOVER BLADE MULCH 21"" (133-8182-03P)
- WORKSMAN Bicycle/Tricycle Tube, 20 x 2-1/8 In. (4923)
- WORKSMAN Tricycle, Wire Basket, 24 In Wheel, Orange (EXEC-CB-ORG)
- WORKSMAN Bicycle Seat 13 In. Extra Wide (6911v)
- WORKSMAN Kickstand (7229A)
- WORKSMAN Bell Ding-Dong Mechanical Cycle (3979)
- WORKSMAN Megahorn Battery Operated (3973)
- GRAN MOMENTO Electric Mountain Bike, Black (GR3506685)
- Worksman Bicycles & Scooters