Shop All Flame Resistant & Arc Flash Shirts
Workrite Fire Service
FR Women's Uniform Shirt, Navy Blue, XL
Mfr # FSM3NV XL 00
Zoro # G2060103
product price: $91.99
/ea
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 7.1 cal/sq cm
- Arc Flash PPE Category 1
- Gender Women's
- Size XL
- Fits Chest Size 43-1/2 in
Product Information
- Brand Workrite Fire Service
- MFR # FSM3NV XL 00
- Zoro # G2060103
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | XL |
Fits Chest Size | 43-1/2 in |
Sleeve Length | 11 in |
Maximum Chest Size | 43 1/2 in |
Sleeve Length Type | Short |
Details
Item | Flame-Resistant Women's Uniform Shirt |
ATPV Rating | 7.1 cal/sq cm |
Arc Flash PPE Category | 1 |
Gender | Women's |
Color | Navy |
Features | Front Vertical Darts and Back Contoured Seams, Pencil Slot on Left Chest Pocket, Slightly Rounded Hem |
Closure Type | Snap |
Standards | NFPA 1975, UL |
Fabric Weight | 5.8 oz |
Number of Pockets | 2 |
Pocket Location | Left Chest |
Neck Style | Collar |
Material Trade Name | 16% Aramid, 37% Lyocell, 47% Modacrylic |
Collar Style | Lay-Flat |
Description
ATPV Rating 7.1 cal/sq cm, Arc Flash PPE Category 1, Collar Style Lay-Flat, Color Navy, Fabric Weight 5.8 oz, Features Front Vertical Darts and Back Contoured Seams, Pencil Slot on Left Chest Pocket, Slightly Rounded Hem, Closure Type Snap, Gender Women's, Flame-Resistant Women's Uniform Shirt, Material Trade Name 16 Percent Aramid, 37 Percent Lyocell, 47 Percent Modacrylic, Maximum Chest Size 43 1/2 in, Neck Style Collar, Number of Pockets 2, Pocket Location Left Chest, Size XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEESE Outerwear Dura Quilt 56 Bib Trouser-Yel-XL (56001-12-1-YEL-XL)
- MECHANIX WEAR Mechanix Wear Original Tactical Gloves, Synthetic Leather w/TrekDry, Multicam, Large (MG-78-010)
- PADIT BY GELPRO 27 in L x EVA Foam, 1 in Thick (120-00-1827-1)
- ZORO SELECT Safety Glasses, Gray Anti-Fog ; Anti-Scratch (9G285)
- ARIAT FR Crew Longsleeve Tee, Navy, 3XL (10022327)
- CARHARTT TW4138 M FR Force Org Fit LS Shirt (104138-437)
- PROPPER Tactical Shirt, Khaki, Size L Reg (F530238250L2)
- CARHARTT FR Force Cotton LS T Shirt (100235-465)
- PIP FR Clothing (385-FRHN-(TN)-3X)
- VF IMAGEWEAR Ls Fr Knit Mock Turtleneck 6.25 Oz (SEK2NV RG 4XL)
- PORTWEST Bizflame Shirt 88/12, L (FR89)
- Workrite Fire Service Workwear and Protective Clothing