Shop All Flame Resistant & Arc Flash Shirts
Workrite Fire Service
FR Women's Uniform Shirt, Navy Blue, M
Mfr # FSM3NV MD 00
Zoro # G2060051
product price: $91.99
/ea
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 7.1 cal/sq cm
- Gender Women's
- Arc Flash PPE Category 1
- Size M
- Fits Chest Size 37 in
Product Information
- Brand Workrite Fire Service
- MFR # FSM3NV MD 00
- Zoro # G2060051
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | M |
Fits Chest Size | 37 in |
Sleeve Length | 10 1/2 in |
Maximum Chest Size | 37 in |
Sleeve Length Type | Short |
Details
Item | Flame-Resistant Women's Uniform Shirt |
ATPV Rating | 7.1 cal/sq cm |
Gender | Women's |
Arc Flash PPE Category | 1 |
Color | Navy |
Features | Front Vertical Darts and Back Contoured Seams, Pencil Slot on Left Chest Pocket, Slightly Rounded Hem |
Closure Type | Snap |
Fabric Weight | 5.8 oz |
Standards | NFPA 1975, UL |
Number of Pockets | 2 |
Neck Style | Collar |
Collar Style | Lay-Flat |
Material Trade Name | 16% Aramid, 37% Lyocell, 47% Modacrylic |
Pocket Location | Left Chest |
Description
ATPV Rating 7.1 cal/sq cm, Arc Flash PPE Category 1, Collar Style Lay-Flat, Color Navy, Fabric Weight 5.8 oz, Features Front Vertical Darts and Back Contoured Seams, Pencil Slot on Left Chest Pocket, Slightly Rounded Hem, Closure Type Snap, Gender Women's, Flame-Resistant Women's Uniform Shirt, Material Trade Name 16 Percent Aramid, 37 Percent Lyocell, 47 Percent Modacrylic, Maximum Chest Size 37 in, Neck Style Collar, Number of Pockets 2, Pocket Location Left Chest, Size M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Calibration Label, ENG, Black/White, PK350, TC1-10602 (TC1-10602)
- LYLE ADA Handicapped Parking Sign, 18" x 12, HC-014R-12HA (HC-014R-12HA)
- ULTRATECH Spill Tray, Black, Spill Cap. 14 gal. (2350)
- TINGLEY Pant, Breathable Waterproof, L, Black (P27113)
- ARIAT Flame-Resistant Shirt, Navy, 2XL (10022899)
- CARBON-X Carbonx Active Baselayer Flame Resistant Undershirt, Large (6BTSM-L)
- CARBON-X Carbonx Active Baselayer Flame Resistant Undershirt, 3Xl (6BTSM-3X)
- DICKIES FR Button Down Work Shirt, 2XL, Navy (2837NB 2L 0R)
- ARIAT FR Button Down Shirt, Gray, M (10012253)
- ARIAT FR Pullover Inherent Hoodie, Men's, 2XL (10027920)
- CARHARTT FR Force Cotton LS T Shirt (100235-410)
- Workrite Fire Service Workwear and Protective Clothing