Shop All Flame Resistant & Arc Flash Shirts
Workrite Fire Service
FR Untucked Uniform Shirt, Navy Blue, S
Mfr # FSU2NV
Zoro # G2059808
product price: $91.99
/ea
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color Navy
- Fabric Weight 5.8 oz
- Fits Chest Size 39 in
- ATPV Rating 7.1 cal/sq cm
Product Information
- Brand Workrite Fire Service
- MFR # FSU2NV
- Zoro # G2059808
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | S |
Fits Chest Size | 39 in |
Sleeve Length | 9 3/4 in |
Sleeve Length Type | Long |
Maximum Chest Size | 39 in |
Details
Item | Flame-Resistant Untucked Uniform Shirt |
Color | Navy |
Fabric Weight | 5.8 oz |
ATPV Rating | 7.1 cal/sq cm |
Features | Pencil Slot on Left Chest Pocket, Sewn-in Military Creases in Front and Back, Straight Hem with 3" Slits at Side Seams |
Standards | NFPA 1975, UL |
Arc Flash PPE Category | 2 |
Closure Type | Snap |
Number of Pockets | 2 |
Gender | Men's |
Collar Style | Lay-Flat |
Material Trade Name | 16% Aramid, 37% Lyocell, 47% Modacrylic |
Neck Style | Collar |
Pocket Location | Left Chest |
Description
ATPV Rating 7.1 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Navy, Fabric Weight 5.8 oz, Features Pencil Slot on Left Chest Pocket, Sewn-in Military Creases in Front and Back, Straight Hem with 3 In. Slits at Side Seams, Closure Type Snap, Gender Men's, Flame-Resistant Untucked Uniform Shirt, Material Trade Name 16 Percent Aramid, 37 Percent Lyocell, 47 Percent Modacrylic, Maximum Chest Size 39 in, Neck Style Collar, Number of Pockets 2, Pocket Location Left Chest, Size S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Leather Palm Gloves, Goatskin Palm, 3XL, PR (3601KXXXL)
- SURTEK White And Green Signaling Tape 18M (138062)
- BRADY Number Label, 7, 1-1/2in.Hx7/8in.W, Vinyl (1530-7)
- MAPA Stansolv AK22 Embossed Finish Nitrile Gloves, 12PK (381410)
- LAKELAND High Performance FR Sweater Knit 1/4 Zip (LSCSK06-LG)
- VF IMAGEWEAR Dungaree, Brown, 40 In x 30 In (PLJ8BD 40 30)
- PORTWEST Bizflame Crew Neck T-Shirt, L (FR01)
- ARIAT FR Pullover Hoodie, Men's, M (10032829)
- RADIANS Radians SV92 Basic Modacrylic FR Class 2 Vest (SV92-2VGSFR-3X)
- CHICAGO PROTECTIVE APPAREL FR Base Layer Crewneck Shirt, 4XL, Gray (CXA-54C)
- ARIAT FR Hi-Vis Longsleeve Tee, Yellow, 2XL (10025432)
- Workrite Fire Service Arc Flash and Flame Resistant Clothing