Shop All Flame Resistant & Arc Flash Shirts
Workrite Fire Service
FR Untucked Uniform Shirt, Navy Blue, M
Mfr # FSU2NV
Zoro # G2059869
product price: $91.99
/ea
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 7.1 cal/sq cm
- Gender Men's
- Arc Flash PPE Category 2
- Size M
- Fits Chest Size 43 in
Product Information
- Brand Workrite Fire Service
- MFR # FSU2NV
- Zoro # G2059869
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | M |
Fits Chest Size | 43 in |
Sleeve Length | 10 1/4 in |
Maximum Chest Size | 43 in |
Sleeve Length Type | Long |
Details
Item | Flame-Resistant Untucked Uniform Shirt |
ATPV Rating | 7.1 cal/sq cm |
Gender | Men's |
Arc Flash PPE Category | 2 |
Color | Navy |
Features | Pencil Slot on Left Chest Pocket, Sewn-in Military Creases in Front and Back, Straight Hem with 3" Slits at Side Seams |
Closure Type | Snap |
Fabric Weight | 5.8 oz |
Standards | NFPA 1975, UL |
Number of Pockets | 2 |
Collar Style | Lay-Flat |
Material Trade Name | 16% Aramid, 37% Lyocell, 47% Modacrylic |
Neck Style | Collar |
Pocket Location | Left Chest |
Description
ATPV Rating 7.1 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Navy, Fabric Weight 5.8 oz, Features Pencil Slot on Left Chest Pocket, Sewn-in Military Creases in Front and Back, Straight Hem with 3 In. Slits at Side Seams, Closure Type Snap, Gender Men's, Flame-Resistant Untucked Uniform Shirt, Material Trade Name 16 Percent Aramid, 37 Percent Lyocell, 47 Percent Modacrylic, Maximum Chest Size 43 in, Neck Style Collar, Number of Pockets 2, Pocket Location Left Chest, Size M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEEN CHEF Nitrile Disposable Gloves, Nitrile, Powder-Free, L, 100 PK, Blue (KC-MS-L-DNG-1BL-Z)
- STEINER Welding Jacket, Black, Carbonized Fiber, 3XL (1360-3X)
- BDG Split Cowhide Welding Mitt, PR, Universal PR (60-1-7805P)
- MICHELIN Size 10-1/2 W Men's 6 in Work Boot Steel Work Boot, Brown (XPX761)
- CARHARTT FR Force Cotton LS T Shirt (100235-410)
- MCR SAFETY Flame-Resistant Collared Shirt, XL Size (SBS1002XL)
- ARIAT Womens FR Crew Longsleeve Tee, Tan, XS (10031020)
- PORTWEST Bizflame Crew Neck T-Shirt, XL (FR01)
- CARHARTT FR Force Cotton SS T Shirt (100234-410)
- ARIAT FR Pullover Hoodie, Men's, L (10032830)
- ARIAT FR Pullover Hoodie, Men's, 2XL (10032830)
- Workrite Fire Service Workwear and Protective Clothing