Shop All Flame Resistant & Arc Flash Shirts
Workrite Fire Service
FR Uniform Shirt, Navy Blue, 52"
Mfr # FSM2NV 52 00
Zoro # G2060079
product price: $91.99
/ea
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 7.1 cal/sq cm
- Gender Men's
- Arc Flash PPE Category 2
- Size 52"
- Fits Chest Size 52-1/2 in
Product Information
- Brand Workrite Fire Service
- MFR # FSM2NV 52 00
- Zoro # G2060079
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 52" |
Fits Chest Size | 52-1/2 in |
Sleeve Length | 11 3/4 in |
Sleeve Length Type | Short |
Maximum Chest Size | 52 1/2 in |
Details
Item | Flame-Resistant Uniform Shirt |
ATPV Rating | 7.1 cal/sq cm |
Gender | Men's |
Arc Flash PPE Category | 2 |
Color | Navy |
Features | Pencil Slot on Left Chest Pocket, Rounded Hem with Extra Long Shirt Tail, Sewn-in Military Creases in Front and Back |
Closure Type | Snap |
Fabric Weight | 5.8 oz |
Standards | NFPA 1975, UL |
Number of Pockets | 2 |
Neck Style | Collar |
Collar Style | Lay-Flat |
Material Trade Name | 16% Aramid, 37% Lyocell, 47% Modacrylic |
Pocket Location | Left Chest |
Description
ATPV Rating 7.1 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Navy, Fabric Weight 5.8 oz, Features Pencil Slot on Left Chest Pocket, Rounded Hem with Extra Long Shirt Tail, Sewn-in Military Creases in Front and Back, Closure Type Snap, Gender Men's, Flame-Resistant Uniform Shirt, Material Trade Name 16 Percent Aramid, 37 Percent Lyocell, 47 Percent Modacrylic, Maximum Chest Size 52 1/2 in, Neck Style Collar, Number of Pockets 2, Pocket Location Left Chest, Size 52 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Lock-Out Here Label, Pk5, EPA3AP (EPA3AP)
- MCR SAFETY Nitrile Coated Gloves, Full Coverage, Blue/White, M, 12PK (97981M)
- GENUINE GRIP Oxford Shoes, Black, Mens, 12, M, PR (7100-12M)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1401022)
- PROPPER Tactical Shirt, Olive, Size M Reg (F530238330M2)
- MCR SAFETY FR L Sleeve Shirt, 8.7 cal/sq cm, Nav Blue (S1NX2T)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Khaki, Cotton/Nylon, L (FRS160-KHI LRG REG)
- WORKRITE Flame Resistant Polo Shirt, Navy, Tecasafe(R) Plus Knit, LR (FT20NV LG 00)
- PROPPER Tactical Shirt, LAPD Navy, Size L Reg (F531250450L2)
- MCR SAFETY Flame-Resistant Collared Shirt, L Size (SBS1002L)
- PORTWEST Bizflame Shirt 88/12, L (FR89)
- Workrite Fire Service Arc Flash and Flame Resistant Clothing