Shop All Flame Resistant & Arc Flash Shirts
Workrite Fire Service
FR Uniform Shirt, Navy Blue, 50"
Mfr # FSM2NV 50 00
Zoro # G2059920
product price: $91.99
/ea
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 50"
- Color Navy
- Fabric Weight 5.8 oz
- ATPV Rating 7.1 cal/sq cm
- Fits Chest Size 50-1/2 in
Product Information
- Brand Workrite Fire Service
- MFR # FSM2NV 50 00
- Zoro # G2059920
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 50" |
Fits Chest Size | 50-1/2 in |
Sleeve Length | 11 1/2 in |
Maximum Chest Size | 50 1/2 in |
Sleeve Length Type | Short |
Details
Item | Flame-Resistant Uniform Shirt |
Color | Navy |
Fabric Weight | 5.8 oz |
ATPV Rating | 7.1 cal/sq cm |
Features | Pencil Slot on Left Chest Pocket, Rounded Hem with Extra Long Shirt Tail, Sewn-in Military Creases in Front and Back |
Standards | NFPA 1975, UL |
Arc Flash PPE Category | 2 |
Number of Pockets | 2 |
Closure Type | Snap |
Gender | Men's |
Pocket Location | Left Chest |
Neck Style | Collar |
Material Trade Name | 16% Aramid, 37% Lyocell, 47% Modacrylic |
Collar Style | Lay-Flat |
Description
ATPV Rating 7.1 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Navy, Fabric Weight 5.8 oz, Features Pencil Slot on Left Chest Pocket, Rounded Hem with Extra Long Shirt Tail, Sewn-in Military Creases in Front and Back, Closure Type Snap, Gender Men's, Flame-Resistant Uniform Shirt, Material Trade Name 16 Percent Aramid, 37 Percent Lyocell, 47 Percent Modacrylic, Maximum Chest Size 50 1/2 in, Neck Style Collar, Number of Pockets 2, Pocket Location Left Chest, Size 50 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Gas Cylinder Cabinet, 30x20, Capacity 2 (EGCVC2-50)
- PORTWEST Berlin Executive Hi-Vis Vest, XL (US476)
- ZORO SELECT Marking Tape, Striped, Red/White, 2" W, Diameter: 4 in (RS2RW)
- ZORO SELECT Rain Jacket, Unisex, Green, 4XL (C16720G X4)
- VF IMAGEWEAR Flame Resistant Crewneck Shirt, Charcoal, Cotton/Polyester, XL (QT32CH RG XL)
- PORTWEST Bizflame Shirt 88/12, Med (FR89)
- ARIAT Flame-Resistant Button Down Wrk Shrt, 2XL (10030292)
- PIP FR Clothing (385-FRHN-(OR)-2X)
- ARIAT Womens FR Button Down Shirt, White, L (10027850)
- VF IMAGEWEAR FR Long Sleeve Shirt, Navy, L, Button (SLU2NV RG L)
- VF IMAGEWEAR Dungaree, Brown, 32 In x 32 In (PLJ8BD 32 32)
- Workrite Fire Service Workwear and Protective Clothing