Shop All Flame Resistant & Arc Flash Shirts
Workrite Fire Service
FR Uniform Shirt, Navy Blue, 46"
Mfr # FSM2NV 46 00
Zoro # G2059957
product price: $91.99
/ea
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 7.1 cal/sq cm
- Arc Flash PPE Category 2
- Gender Men's
- Size 46"
- Fits Chest Size 46-1/2 in
Product Information
- Brand Workrite Fire Service
- MFR # FSM2NV 46 00
- Zoro # G2059957
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 46" |
Fits Chest Size | 46-1/2 in |
Sleeve Length | 11 in |
Sleeve Length Type | Short |
Maximum Chest Size | 46 1/2 in |
Details
Item | Flame-Resistant Uniform Shirt |
ATPV Rating | 7.1 cal/sq cm |
Arc Flash PPE Category | 2 |
Gender | Men's |
Color | Navy |
Features | Pencil Slot on Left Chest Pocket, Rounded Hem with Extra Long Shirt Tail, Sewn-in Military Creases in Front and Back |
Closure Type | Snap |
Standards | NFPA 1975, UL |
Fabric Weight | 5.8 oz |
Number of Pockets | 2 |
Neck Style | Collar |
Collar Style | Lay-Flat |
Pocket Location | Left Chest |
Material Trade Name | 16% Aramid, 37% Lyocell, 47% Modacrylic |
Description
ATPV Rating 7.1 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Navy, Fabric Weight 5.8 oz, Features Pencil Slot on Left Chest Pocket, Rounded Hem with Extra Long Shirt Tail, Sewn-in Military Creases in Front and Back, Closure Type Snap, Gender Men's, Flame-Resistant Uniform Shirt, Material Trade Name 16 Percent Aramid, 37 Percent Lyocell, 47 Percent Modacrylic, Maximum Chest Size 46 1/2 in, Neck Style Collar, Number of Pockets 2, Pocket Location Left Chest, Size 46 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Bib Apron, Navy Blue, 36 In. L (1N880)
- ANSELL Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, S, 1 PR (11-501)
- SIGNMISSION Two Hour Parking Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-22779 (A-1218-22779)
- BRADY Identification Label, 3In H, PK500, 30666 (30666)
- ARIAT Flame-Resistant Shirt, Navy, 2XL (10022899)
- ARIAT FR Crew Longsleeve Tee, Navy, 2XL (10019007)
- ARIAT FR Crew Longsleeve Tee, Gray, M (10018439)
- ARIAT Flame-Resistant Shirt, Blue, XL (10013513)
- CARHARTT TW4138 M FR Force Org Fit LS Shirt (104138-DKH)
- ARIAT FR Crew Longsleeve Tee, Navy, 3XL (10022327)
- ARIAT FR Pullover Hoodie, Men's, XL (10032829)
- Workrite Fire Service Workwear and Protective Clothing