Shop All Flame Resistant & Arc Flash Shirts
Workrite Fire Service
FR Uniform Shirt, Navy Blue, 44"
Mfr # FSM2NV 44 00
Zoro # G2059893
product price: $91.99
/ea
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 7.1 cal/sq cm
- Gender Men's
- Arc Flash PPE Category 2
- Size 44"
- Fits Chest Size 44-1/2 in
Product Information
- Brand Workrite Fire Service
- MFR # FSM2NV 44 00
- Zoro # G2059893
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 44" |
Fits Chest Size | 44-1/2 in |
Sleeve Length | 10 3/4 in |
Maximum Chest Size | 44 1/2 in |
Sleeve Length Type | Short |
Details
Item | Flame-Resistant Uniform Shirt |
ATPV Rating | 7.1 cal/sq cm |
Gender | Men's |
Arc Flash PPE Category | 2 |
Color | Navy |
Features | Pencil Slot on Left Chest Pocket, Rounded Hem with Extra Long Shirt Tail, Sewn-in Military Creases in Front and Back |
Closure Type | Snap |
Fabric Weight | 5.8 oz |
Standards | NFPA 1975, UL |
Number of Pockets | 2 |
Pocket Location | Left Chest |
Neck Style | Collar |
Collar Style | Lay-Flat |
Material Trade Name | 16% Aramid, 37% Lyocell, 47% Modacrylic |
Description
ATPV Rating 7.1 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Navy, Fabric Weight 5.8 oz, Features Pencil Slot on Left Chest Pocket, Rounded Hem with Extra Long Shirt Tail, Sewn-in Military Creases in Front and Back, Closure Type Snap, Gender Men's, Flame-Resistant Uniform Shirt, Material Trade Name 16 Percent Aramid, 37 Percent Lyocell, 47 Percent Modacrylic, Maximum Chest Size 44 1/2 in, Neck Style Collar, Number of Pockets 2, Pocket Location Left Chest, Size 44 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZ LINE Bucko Banners (Windshield Banners): Internet Special (295-INS)
- BRADY Label, 1 1/2 in W, Clear (M6-45-430)
- MIGHTY LINE No Pedestrian Text Floor Sign, Floor Mar, NOPEDESTRIANTEXT12 (NOPEDESTRIANTEXT12)
- CAR DEALER DEPOT 15" Chartreuse Adhesive Windshield Slogans: Extra Clean Pk (115-BU)
- PIP FR Clothing (385-FRRS-NV/2X)
- ARIAT Flame-Resistant Shirt, Tan, XL (10031015)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Khaki, Cotton/Nylon, L (FRS160-KHI LRG REG)
- MCR SAFETY Flame-Resistant Collared Shirt, L Size (SBS1001LT)
- ARIAT FR Henley Longsleeve Tee, Navy, L (10013518)
- VF IMAGEWEAR FR Long Sleeve Shirt, Navy, M, Button (SLU2NV RG M)
- COAXSHER Wildland Fire Shirt, S, Yellow, Zipper (FC105-S)
- Workrite Fire Service Workwear and Protective Clothing