Shop All Flame Resistant & Arc Flash Shirts
Workrite Fire Service
FR Uniform Shirt, Navy Blue, 42"
Mfr # FSM2NV 42 00
Zoro # G2059972
product price: $91.99
/ea
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 42"
- Color Navy
- Fabric Weight 5.8 oz
- Fits Chest Size 42-1/2 in
- ATPV Rating 7.1 cal/sq cm
Product Information
- Brand Workrite Fire Service
- MFR # FSM2NV 42 00
- Zoro # G2059972
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 42" |
Fits Chest Size | 42-1/2 in |
Sleeve Length | 10 1/2 in |
Maximum Chest Size | 42 1/2 in |
Sleeve Length Type | Short |
Details
Item | Flame-Resistant Uniform Shirt |
Color | Navy |
Fabric Weight | 5.8 oz |
ATPV Rating | 7.1 cal/sq cm |
Features | Pencil Slot on Left Chest Pocket, Rounded Hem with Extra Long Shirt Tail, Sewn-in Military Creases in Front and Back |
Standards | NFPA 1975, UL |
Arc Flash PPE Category | 2 |
Number of Pockets | 2 |
Closure Type | Snap |
Gender | Men's |
Neck Style | Collar |
Collar Style | Lay-Flat |
Pocket Location | Left Chest |
Material Trade Name | 16% Aramid, 37% Lyocell, 47% Modacrylic |
Description
ATPV Rating 7.1 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Navy, Fabric Weight 5.8 oz, Features Pencil Slot on Left Chest Pocket, Rounded Hem with Extra Long Shirt Tail, Sewn-in Military Creases in Front and Back, Closure Type Snap, Gender Men's, Flame-Resistant Uniform Shirt, Material Trade Name 16 Percent Aramid, 37 Percent Lyocell, 47 Percent Modacrylic, Maximum Chest Size 42 1/2 in, Neck Style Collar, Number of Pockets 2, Pocket Location Left Chest, Size 42 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIDDE Carbon Monoxide Alarm, Electrochemical Sensor, 85 dB @ 10 ft Audible Alert (KN-COB-DP2)
- ZORO SELECT Stencil Kit, 15 Pc. (20Y512)
- SIGNMISSION OSHA Notice Sign, 7" Height, Rigid Plastic, Electrical Panel Inside Sign With Symbol, Landscape (OS-NS-P-710-L-11669)
- EATON Tower Light LED Module Flashing, Green (SL7-FL24-G)
- ARIAT FR Durastretch Work Shirt, Size M (10027885)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Blue, Cotton/Nylon, M (FRS160-MBL MED REG)
- ARIAT FR Button Down Shirt, Gray, XL (10019063)
- ARIAT FR Crew Longsleeve Tee, Navy, 4XL (10019007)
- OBERON CAT4™ Series Arc Flash Hood & Coverall Suit Set S (FRTC4A-S)
- ARIAT FR Crew Longsleeve Tee, Gray, L (10018439)
- ARIAT FR Crew Longsleeve Tee, Gray, M (10022329)
- Workrite Fire Service Flame Resistant & Arc Flash Shirts