Shop All Flame Resistant & Arc Flash Shirts
Workrite Fire Service
FR Uniform Shirt, Navy Blue, 40"
Mfr # FSM2NV 40 00
Zoro # G2059939
product price: $91.99
/ea
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 40"
- Color Navy
- Fabric Weight 5.8 oz
- Fits Chest Size 40-1/2 in
- ATPV Rating 7.1 cal/sq cm
Product Information
- Brand Workrite Fire Service
- MFR # FSM2NV 40 00
- Zoro # G2059939
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 40" |
Fits Chest Size | 40-1/2 in |
Sleeve Length | 10 1/4 in |
Maximum Chest Size | 40 1/2 in |
Sleeve Length Type | Short |
Details
Item | Flame-Resistant Uniform Shirt |
Color | Navy |
Fabric Weight | 5.8 oz |
ATPV Rating | 7.1 cal/sq cm |
Features | Pencil Slot on Left Chest Pocket, Rounded Hem with Extra Long Shirt Tail, Sewn-in Military Creases in Front and Back |
Standards | NFPA 1975, UL |
Arc Flash PPE Category | 2 |
Closure Type | Snap |
Number of Pockets | 2 |
Gender | Men's |
Collar Style | Lay-Flat |
Material Trade Name | 16% Aramid, 37% Lyocell, 47% Modacrylic |
Pocket Location | Left Chest |
Neck Style | Collar |
Description
ATPV Rating 7.1 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Navy, Fabric Weight 5.8 oz, Features Pencil Slot on Left Chest Pocket, Rounded Hem with Extra Long Shirt Tail, Sewn-in Military Creases in Front and Back, Closure Type Snap, Gender Men's, Flame-Resistant Uniform Shirt, Material Trade Name 16 Percent Aramid, 37 Percent Lyocell, 47 Percent Modacrylic, Maximum Chest Size 40 1/2 in, Neck Style Collar, Number of Pockets 2, Pocket Location Left Chest, Size 40 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Overshoes, Men, S, Pull On, Blk, PVC, PR (8601000)
- SIGNMISSION OSHA Notice Sign, 14" Height, Rigid Plastic, Caution Automatic Fire Extinguisher Sign, Portrait (OS-NS-P-1014-V-10453)
- HD SAFETY STORE Spill Station, Deluxe Wall Mount (AB-SCDX)
- MCR SAFETY NitriShield 6062, Disposable Industrial/Food Grade Gloves, 6 mil Palm, Nitrile, Powder-Free, L (6062L)
- ARIAT FR Henley Longsleeve Tee, Navy, M (10013518)
- CARBON-X Carbonx Active Baselayer Flame Resistant Undershirt, Large (6BTSM-L)
- CARHARTT Flame Resistant Zip Up Sweatshirt, Blue (104982-I26LREG)
- VF IMAGEWEAR FR Long Sleeve Shirt, Navy, M, Button (SLU2NV RG M)
- CARHARTT FR Force Cotton LS T Shirt (100235-051)
- CARHARTT TW4138 M FR Force Org Fit LS Shirt (104138-DKH)
- PORTWEST FR Antistatic Henley T-Shirt, Med (FR32)
- Workrite Fire Service Flame Resistant & Arc Flash Shirts