Shop All Flame Resistant & Arc Flash Pants
Workrite Fire Service
FR Uniform Pants, Inseam 32", Navy
Mfr # FP30NV
Zoro # G2062197
product price: $216.49
/ea
Free Shipping & Returns
$216.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fits Waist Size 34 in to 35 in
- Material Trade Name Nomex(R) IIIA
- Inseam 32 in
- Fabric Weight 7.5 oz
- Maximum Waist Size 35 in
Product Information
- Brand Workrite Fire Service
- MFR # FP30NV
- Zoro # G2062197
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Fits Waist Size | 34 in to 35 in |
Maximum Waist Size | 35 in |
Minimum Waist Size | 34 in |
Tag Size | 35 x 32 |
Details
Item | Flame Resistant Dual-Complaint Uniform Pants |
Material Trade Name | Nomex(R) IIIA |
Inseam | 32 in |
Fabric Weight | 7.5 oz |
Color | Navy |
Gender | Men's |
Features | Articulated Knees for Ease of Movement, Contoured Waistband for Added Comfort, Legs Feature Silicone Beading for Durable Creases, Metal Shank Button Closure, Triple-Needle Felled Side and Seat Seams Offer Superior Durability, Two Rear Welt Pockets with Cl |
Standards | NFPA 1975, NFPA 1977 |
Number of Pockets | 4 |
Includes Cargo Pocket | No |
Waist Closure | Button |
Description
ATPV Rating Not Applicable, Color Navy, Fabric Weight 7.5 oz, Features Articulated Knees for Ease of Movement, Contoured Waistband for Added Comfort, Legs Feature Silicone Beading for Durable Creases, Metal Shank Button Closure, Triple-Needle Felled Side and Seat Seams Offer Superior Durability, Two Rear Welt Pockets with Cl, Gender Men's, Inseam 32 in, Flame Resistant Dual-Complaint Uniform Pants, Material Trade Name Nomex(R) IIIA, Maximum Waist Size 35 in, Minimum Waist Size 34 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Brother® P-Touch® TZe Extra Strength Labeling Tape, 3/4"W, Black on Yellow (TZES641)
- WERMA Tower Light Sounder Tier, 4-21/64" H, 70mA (64581055)
- MAGID ARC 9 oz NFPA 70E Compliant ArcRated Jacket, XL (N1530-XL)
- DEFENDER SAFETY SLIPGUARD AntiSlip Floor Tape 60 Grit Yellow Black 2x 15' (SGT-YBD-13)
- WORKRITE FIRE SERVICE FR Uniform Pants, Inseam 34", Navy Blue (FP26NV)
- WORKRITE FIRE SERVICE FR Cargo Pants, Inseam 34", Navy Blue (FP44NV)
- WORKRITE FIRE SERVICE FR Uniform Pants, Inseam 30", Navy Blue (FP26NV)
- WORKRITE FIRE SERVICE FR Cargo Pants, Inseam 30", Navy Blue (FP44NV)
- PROPPER Mens Tactical Pant, LAPD Navy, 40x32In (F52525045040X32)
- ARIAT Relaxed Fit FR Jeans, Men's, 46/30 (10023467)
- MCR SAFETY FR Pants, 8.6 cal/sq cm, Navy Blue (PT2N3432)
- Workrite Fire Service Flame Resistant & Arc Flash Pants