Shop All Flame Resistant & Arc Flash Pants
Workrite Fire Service
FR Tactical Pants, Inseam 32", Navy
Mfr # FP62NV
Zoro # G2061217
product price: $232.49
/ea
Free Shipping & Returns
$232.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Fits Waist Size 34 in to 35 in
- Material Trade Name Nomex(R) IIIA
- Inseam 32 in
- Color Navy
Product Information
- Brand Workrite Fire Service
- MFR # FP62NV
- Zoro # G2061217
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Fits Waist Size | 34 in to 35 in |
Maximum Waist Size | 34 in |
Tag Size | 34 x 32 |
Minimum Waist Size | 34 in |
Details
Item | Flame Resistant Dual-Complaint Tactical Pants |
Gender | Men's |
Material Trade Name | Nomex(R) IIIA |
Inseam | 32 in |
Color | Navy |
Fabric Weight | 7.5 oz |
Standards | NFPA 1975, NFPA 1977 |
Features | Adjustable Ankle Straps to Secure Leg Bottom Around Work Boots, Articulated Knees for Ease of Movement, Contoured Waistband for Added Comfort, Metal Shank Button Closure, Triple-Needle Felled Side and Seat Seams Offer Superior Durability, Two Ergonomic Ca |
Number of Pockets | 6 |
Will Fit Over Boots | Yes |
Waist Closure | Button |
Includes Cargo Pocket | No |
Description
ATPV Rating Not Applicable, Color Navy, Fabric Weight 7.5 oz, Features Adjustable Ankle Straps to Secure Leg Bottom Around Work Boots, Articulated Knees for Ease of Movement, Contoured Waistband for Added Comfort, Metal Shank Button Closure, Triple-Needle Felled Side and Seat Seams Offer Superior Durability, Two Ergonomic Ca, Gender Men's, Inseam 32 in, Flame Resistant Dual-Complaint Tactical Pants, Material Trade Name Nomex(R) IIIA, Maximum Waist Size 34 in, Minimum Waist Size 34 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Military/Tactical Boot, 8" H, Size 14, PR (12417)
- HY-KO Kerosene Sign 2" x 8", 10PK (A00842)
- MICROFLEX MidKnight PF Nitrile Exam Small, 100PK (MK-296-S)
- HONEYWELL UVEX Impact Resistant Safety Goggles, Shade 3.0 Anti-Fog Lens, Flex Seal Series (S3430X)
- WORKRITE FIRE SERVICE FR Cargo Pants, Inseam 34", Navy Blue (FP44NV)
- WORKRITE FIRE SERVICE FR Uniform Pants, Inseam 34", Navy Blue (FP26NV)
- WORKRITE FIRE SERVICE FR Cargo Pants, Inseam 30", Navy Blue (FP44NV)
- WORKRITE FIRE SERVICE FR Uniform Pants, Inseam 30", Navy Blue (FP26NV)
- ARIAT Relaxed Fit FR Jeans, Men's, M (10023467)
- CARHARTT Pants, Blue, 38 x 30 In., 15.2 cal/cm2 (FRB13-DNM 38 30)
- MCR SAFETY FR Pants, Tan, 40/30 (PT2T4030)
- Workrite Fire Service Arc Flash and Flame Resistant Clothing