Shop All Flame Resistant & Arc Flash Pants
Workrite Fire Service
FR Cargo Pants, Inseam 34", Navy Blue
Mfr # FP44NV
Zoro # G2057218
product price: $139.49
/ea
Free Shipping & Returns
$139.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Waist Size 42 in
- Material Trade Name Modacrylic
- Fabric Weight 7 oz
- Maximum Waist Size 42 in
- Color Navy
Product Information
- Brand Workrite Fire Service
- MFR # FP44NV
- Zoro # G2057218
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Pants
Dimensions
Fits Waist Size | 42 in |
Maximum Waist Size | 42 in |
Tag Size | 42 x 34 |
Details
Item | Flame Resistant Cargo Pants |
Material Trade Name | Modacrylic |
Inseam | 34 in |
Fabric Weight | 7 oz |
Color | Navy |
Gender | Men's |
Features | Double-Needle Felled Side and Seat Seams Offer Superior Durability, Extra Wide Belt Loop at Center Back, Legs Feature Silicone Beading for Durable Creases, Relaxed Fit with Contoured Waistband, Two Ergonomic Cargo Pockets with Hook and Loop Flap Closures |
Standards | NFPA 1975 |
Number of Pockets | 6 |
ATPV Rating | 11 cal/sq cm |
Hazard Risk Category (HRC) | 2 |
Arc Flash PPE Category | 2 |
Includes Cargo Pocket | Yes |
Waist Closure | Zipper |
Includes Belt Loops | Yes |
Description
ATPV Rating 11 cal/sq cm, Arc Flash PPE Category 2, Color Navy, Fabric Weight 7 oz, Features Double-Needle Felled Side and Seat Seams Offer Superior Durability, Extra Wide Belt Loop at Center Back, Legs Feature Silicone Beading for Durable Creases, Relaxed Fit with Contoured Waistband, Two Ergonomic Cargo Pockets with Hook and Loop Flap Closures, Gender Men's, Includes Belt Loops Yes, Inseam 34 in, Flame Resistant Cargo Pants, Material Trade Name Modacrylic, Maximum Waist Size 42 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STI Backplate For 9711,9714 Series (STI-1286)
- CONDOR No Exit Sign, English, 14" W, 10" H, Vinyl, White (480H30)
- HONEYWELL HOWARD LEIGHT Hard Hat Mounted Electronic Ear Muffs, 23 dB, VeriShield (1035200-VS)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, L (AG-12 -L)
- WORKRITE FIRE SERVICE FR Uniform Pants, Inseam 30", Navy Blue (FP26NV)
- WORKRITE FIRE SERVICE FR Cargo Pants, Inseam 34", Navy Blue (FP44NV)
- WORKRITE FIRE SERVICE FR Uniform Pants, Inseam 34", Navy Blue (FP26NV)
- WORKRITE FIRE SERVICE FR Cargo Pants, Inseam 30", Navy Blue (FP44NV)
- ARIAT Relaxed Fit FR Jeans, Men's, XL (10023466)
- BERNE Flame Resistant Ripstop Cargo Pant, 34 (FRP14)
- CARHARTT Pants, Blue, 36 x 30 In., 15.2 cal/cm2 (FRB13-DNM 36 30)
- Workrite Fire Service Arc Flash and Flame Resistant Clothing