Shop All Flame Resistant & Arc Flash Pants
Workrite Fire Service
FR Cargo Pants, Inseam 32", Navy Blue
Mfr # FP44NV
Zoro # G2057120
original price:
$167.44
16% off
Free Shipping & Returns
$139.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 11 cal/sq cm
- Arc Flash PPE Category 2
- Gender Men's
- Fits Waist Size 38 in
- Material Trade Name Modacrylic
Product Information
- Brand Workrite Fire Service
- MFR # FP44NV
- Zoro # G2057120
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Fits Waist Size | 38 in |
Maximum Waist Size | 38 in |
Tag Size | 38 x 32 |
Details
Item | Flame Resistant Cargo Pants |
ATPV Rating | 11 cal/sq cm |
Arc Flash PPE Category | 2 |
Gender | Men's |
Material Trade Name | Modacrylic |
Inseam | 32 in |
Hazard Risk Category (HRC) | 2 |
Color | Navy |
Fabric Weight | 7 oz |
Standards | NFPA 1975 |
Features | Double-Needle Felled Side and Seat Seams Offer Superior Durability, Extra Wide Belt Loop at Center Back, Legs Feature Silicone Beading for Durable Creases, Relaxed Fit with Contoured Waistband, Two Ergonomic Cargo Pockets with Hook and Loop Flap Closures |
Number of Pockets | 6 |
Waist Closure | Zipper |
Includes Cargo Pocket | Yes |
Includes Belt Loops | Yes |
Description
ATPV Rating 11 cal/sq cm, Arc Flash PPE Category 2, Color Navy, Fabric Weight 7 oz, Features Double-Needle Felled Side and Seat Seams Offer Superior Durability, Extra Wide Belt Loop at Center Back, Legs Feature Silicone Beading for Durable Creases, Relaxed Fit with Contoured Waistband, Two Ergonomic Cargo Pockets with Hook and Loop Flap Closures, Gender Men's, Includes Belt Loops Yes, Inseam 32 in, Flame Resistant Cargo Pants, Material Trade Name Modacrylic, Maximum Waist Size 38 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFENDER SAFETY OPTIFENSE VS3 Anti Fog, AntiScratch, Premium CLEAR Safety Glasses, ANSI Z87 Blue (OF-VS3-03)
- JUSTRITE Replacement Grate, 48 In. L, 24 In. W (28259)
- PIG Leak Diverter Hose Quick Connect (TLS680)
- LFS GLOVE Nitrile Disposable Gloves, Nitrile, M (NT3700BKM)
- WORKRITE FIRE SERVICE FR Uniform Pants, Inseam 34", Navy Blue (FP26NV)
- WORKRITE FIRE SERVICE FR Uniform Pants, Inseam 30", Navy Blue (FP26NV)
- WORKRITE FIRE SERVICE FR Cargo Pants, Inseam 34", Navy Blue (FP44NV)
- WORKRITE FIRE SERVICE FR Cargo Pants, Inseam 30", Navy Blue (FP44NV)
- ARIAT Straight Fit FR Jean, Men's, L, 36/30 (10026004)
- ARIAT Relaxed Fit FR Jeans, Men's, M (10012552)
- MCR SAFETY FR Pants, 8.6 cal/sq cm, Tan (PT2T3634)
- Workrite Fire Service Workwear and Protective Clothing