Shop All Flame Resistant & Arc Flash Pants
Workrite Fire Service
FR Cargo Pants, Inseam 30", Navy Blue
Mfr # FP44NV
Zoro # G2056840
product price: $139.49
/ea
Free Shipping & Returns
$139.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 11 cal/sq cm
- Arc Flash PPE Category 2
- Gender Men's
- Fits Waist Size 34 in
- Material Trade Name Modacrylic
Product Information
- Brand Workrite Fire Service
- MFR # FP44NV
- Zoro # G2056840
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Fits Waist Size | 34 in |
Maximum Waist Size | 34 in |
Tag Size | 34 x 30 |
Details
Item | Flame Resistant Cargo Pants |
ATPV Rating | 11 cal/sq cm |
Arc Flash PPE Category | 2 |
Gender | Men's |
Material Trade Name | Modacrylic |
Inseam | 30 in |
Hazard Risk Category (HRC) | 2 |
Color | Navy |
Standards | NFPA 1975 |
Fabric Weight | 7 oz |
Features | Double-Needle Felled Side and Seat Seams Offer Superior Durability, Extra Wide Belt Loop at Center Back, Legs Feature Silicone Beading for Durable Creases, Relaxed Fit with Contoured Waistband, Two Ergonomic Cargo Pockets with Hook and Loop Flap Closures |
Number of Pockets | 6 |
Includes Belt Loops | Yes |
Includes Cargo Pocket | Yes |
Waist Closure | Zipper |
Description
ATPV Rating 11 cal/sq cm, Arc Flash PPE Category 2, Color Navy, Fabric Weight 7 oz, Features Double-Needle Felled Side and Seat Seams Offer Superior Durability, Extra Wide Belt Loop at Center Back, Legs Feature Silicone Beading for Durable Creases, Relaxed Fit with Contoured Waistband, Two Ergonomic Cargo Pockets with Hook and Loop Flap Closures, Gender Men's, Includes Belt Loops Yes, Inseam 30 in, Flame Resistant Cargo Pants, Material Trade Name Modacrylic, Maximum Waist Size 34 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT DEWALT DPG32 Premium AB Grade Leather Driver, Glove Size: M (DPG32M)
- ERB SAFETY Safety Vest, Economy, Hi-Viz, Orange, 2XL (61641)
- WHEELOCK Strobe, 12/24VDC, White, 5-15/64 in. H (CN121086)
- GFG Multi-Gas Detector, 170 hr Battery Life, Black (G450-11410)
- WORKRITE FIRE SERVICE FR Uniform Pants, Inseam 30", Navy Blue (FP26NV)
- WORKRITE FIRE SERVICE FR Cargo Pants, Inseam 34", Navy Blue (FP44NV)
- WORKRITE FIRE SERVICE FR Cargo Pants, Inseam 30", Navy Blue (FP44NV)
- WORKRITE FIRE SERVICE FR Uniform Pants, Inseam 34", Navy Blue (FP26NV)
- MCR SAFETY FR Pants, 8.6 cal/sq cm, Tan (PT2T3832)
- ARIAT Slim Adkins Straight Leg, Size 32" x "30 (10034625)
- TILLMAN FR Cotton Pants, Navy Blue, 32 x 34 (6700B3234)
- Workrite Fire Service Flame Resistant & Arc Flash Pants