Shop All Flame Resistant & Arc Flash Shirts
Workrite Fire Service
Flame-Resistant Shirt, M Size, Navy
Mfr # FT36NV MD 00
Zoro # G3778901
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 4.8 cal/sq cm
- Gender Men
- Arc Flash PPE Category 1
- Hazard Risk Category (HRC) 1
- Fits Chest Size 38-1/2 in to 41-1/2 in
Product Information
- Brand Workrite Fire Service
- MFR # FT36NV MD 00
- Zoro # G3778901
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | M |
Fits Chest Size | 38-1/2 in to 41-1/2 in |
Sleeve Length | Short |
Minimum Chest Size | 38 1/2 in |
Maximum Chest Size | 41 1/2 in |
Sleeve Length Type | Short |
Details
Item | Flame-Resistant Crewneck Shirt |
ATPV Rating | 4.8 cal/sq cm |
Gender | Men |
Arc Flash PPE Category | 1 |
Hazard Risk Category (HRC) | 1 |
Color | Navy |
Features | Athletic Tapered Fit, Flat-Lock Seams For Comfort, Lightweight and Moisture Wicking, Raglan Sleeves and Side Gusset, Ribbed-Knit Collar |
Closure Type | Pullover |
Fabric Weight | 5 oz |
Standards | NFPA 70E |
Number of Pockets | 0 |
Moisture-Wicking | No |
Material Trade Name | 15% Nylon, 30% Lyocell, Tech T4(TM) 55% Modacrylic |
Description
ATPV Rating 4.8 cal/sq cm, Arc Flash PPE Category 1, Closure Type Pullover, Color Navy, Fabric Weight 5 oz, Features Athletic Tapered Fit, Flat-Lock Seams For Comfort, Lightweight and Moisture Wicking, Raglan Sleeves and Side Gusset, Ribbed-Knit Collar, Gender Men, Flame-Resistant Crewneck Shirt, Material Trade Name 15 Percent Nylon, 30 Percent Lyocell, Tech T4(TM) 55 Percent Modacrylic, Maximum Chest Size 41 1/2 in, Minimum Chest Size 38 1/2 in, Moisture-Wicking No, Number of Pockets 0, Size M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Diesel Fuel Sign 2" x 8", 10PK (A00839)
- MONTOUR LINE Retractable Belt Barrier, Wall Mount, Black Case Fixed 10 ft. Caution Belt (WMX140-BK-CAUYB-F-S-100)
- HARDLINE PRODUCTS Letter W Decal, 3" White Vinyl, PK10 (3SCWPW)
- BRADY Label Roll, White, Labels/Roll: 100 (J20-255-2551)
- VF IMAGEWEAR Flame-Resistant Collared Shirt, Gray (SLU2GY LN 3XL)
- MAGID AR Defense NFPA 70E CAT1 45 oz Jersey ArcRated Knit Shirt, M (ARS450-GY-M)
- ARIAT FR Pullover Hoodie, Men's, 3XL (10032829)
- PROPPER Tactical Shirt, Khaki, Size M Reg (F530138250M)
- ARIAT Flame-Resistant Shirt, Tan, XL (10031015)
- LAKELAND High Performance FR Henley, Gray, 4X (HSAT06-4X)
- LAKELAND High Performance FR Knit Button Up, Hi-V (ISHAT29RT-2X)
- Workrite Fire Service Flame Resistant & Arc Flash Shirts