Shop All Disposable Hoods
Worklon
Disposable Hood, Polyester Taffata, L
Mfr # 1076-LARGE
Zoro # G9703836
product price: $26.25
/ea
$26.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Polyester
- Size L
- Closure Type Snap
- Ventilated Yes
Product Information
- Brand Worklon
- MFR # 1076-LARGE
- Zoro # G9703836
- Country of Origin Haiti
- Category Disposable Hoods
Dimensions
Size | L |
Named Size | L |
Details
Item | Disposable Hood |
Color | White |
Material | Polyester |
Closure Type | Snap |
Ventilated | Yes |
Stitching Material | Polyester |
Garment Style | Disposable Hood |
Lining Material | Polyester |
Description
Disposable Hood, Closure Type Snap, Color White, Lining Material Polyester, Material Polyester, Named Size L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Knit Gloves, Finished, Size XL (48-73-7133)
- TINGLEY Safeyflex Flame Resistant Rain Bib Overall, Green, M (O41008)
- 3M Wire Markr Book, Wrte-On, Slf-Lamnting, PK5 (SWB-3)
- HEROS PRIDE Duty Belt, Inner Loop Lined, Black, 2XL (1205-2XL-52)
- ALLEGRO INDUSTRIES Spray Sock Dispenser Box (1410-01)
- DUPONT Tyvek 400 Disposable Hood, Serged, Universal, PK100 (TY657SWH00010000)
- ZORO SELECT Spray Hood, Natural, Canvas, Universal (2AJT9)
- DEROYAL Disposable Hood, Spraysock, Cotton, Natural Color, Universal Size (SPRAYSOCK)
- KLEENGUARD Breath Parti Hood SergSeam Elast FaceSeal Univ WHT 100/Cs (36890)
- CORTECH Transport Hood, White/Black, Universal (8320)
- CELLUCAP Disposable Hood, Polypropylene, L, PK100 (980)
- Worklon Workwear and Protective Clothing