Shop All Paint Roller Covers
Work Tools
6" Mini Paint Roller Cover, 1/2" Nap Nap, Polyamide
Mfr # 60015
Zoro # G3273158
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 6"
- Length 6"
- Cover Material Polyamide
- Nap 1/2" Nap
Product Information
- Brand Work Tools
- MFR # 60015
- Zoro # G3273158
- UPC # 732088000000
- Country of Origin China
- Category Paint Roller Covers
Dimensions
Roller Length | 6" |
Length | 6" |
Details
Item | Mini Paint Roller Cover |
Cover Material | Polyamide |
Nap | 1/2" Nap |
Description
America's original Gold Stripe Roller. Whizz polyamide yarn offers unparalleled loading and unloading characteristics, with virtually no splatter. The Whizz stripe yarn is "substrate responsive" providing the best possible finish on a variety of surfaces. Extremely durable and easy to clean. Best choice for flat paints, primers, stains, adhesives and sizings. Constructed with solvent and water-resistant core.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAE Traffic Zone Marking Paint, 5 Gal., Green, Latex Acrylic -Based (5192)
- RUST-OLEUM Metallic Spray Paint, Copper, Metallic, 11 oz (7273830)
- WOOSTER #3 Artist Paint Brush, Red Sable Bristle, Wood Handle (F1627-3)
- MIDWEST RAKE 18" Paint Roller Cover, 3/8" Nap, Woven (48209)
- WORK TOOLS 4" Mini Paint Roller Cover, 1/2" Nap Nap, Polyamide, 2 PK (54011)
- WORK TOOLS 4" Mini Paint Roller Cover, Foam (34011)
- WORK TOOLS 4" Mini Paint Roller Cover, 1/2" Nap Nap, Polyamide Yarn (86011)
- WORK TOOLS 6" Mini Paint Roller Cover, 3/8" Nap Nap, Microfiber, 10 PK (25032)
- WORK TOOLS 6" Mini Paint Roller Cover, Velour, 2 PK (51016)
- WORK TOOLS 4" Mini Paint Roller Cover, 3/8" Nap Nap, Microfiber, 2 PK (74011)
- WOOSTER 9" Paint Roller Cover, 1-1/4" Nap, Knit Fabric (R243-9)
- Work Tools Paint Rollers and Frames