Shop All Paint Roller Covers
Work Tools
4" Mini Paint Roller Cover, Foam
Mfr # 34011
Zoro # G3276439
product price: $5.79
/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 4"
- Length 4"
- Cover Material Foam
Product Information
- Brand Work Tools
- MFR # 34011
- Zoro # G3276439
- UPC # 732087000000
- Country of Origin China
- Category Paint Roller Covers
Dimensions
Roller Length | 4" |
Length | 4" |
Details
Item | Mini Paint Roller Cover |
Cover Material | Foam |
Description
The perfect roller for high-viscosity sheened coatings, all paints, and waterborne coatings: enamels, varnishes, and urethanes. Tiny flocked fibers allow for high pick-up and delivery as the coating lays down smooth. Typically, no laying-off or back-rolling is required to achieve desired thickness.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 2" Wall Paint Brush, Brown China Bristle, Plastic Handle (1123-2)
- PREMIER PAINT ROLLER Premier Brush and Roller Tray, 35 oz Capacity, Plastic (BRC)
- AMES RESEARCH LABORATORIES Granulated Floor & Deck Coating, Cocoa Brown, 1gal (SD1CBN)
- RUST-OLEUM Rust Preventative Spray Paint, Safety Red, Gloss, 15 oz (V2163838)
- WORK TOOLS 4" Mini Paint Roller Cover, 3/8" Nap Nap, Microfiber, 2 PK (74011)
- WORK TOOLS 2" Mini Paint Roller Cover, 1/2" Nap Nap, Polyamide, 2 PK (58008)
- WORK TOOLS 6-1/2" Mini Paint Roller Cover, 3/8" Nap Nap, Woven Fabric, 12 PK (44540)
- WORK TOOLS 6" Mini Paint Roller Cover, 3/8" Nap Nap, Microfiber, 2 PK (74016)
- WORK TOOLS 4" Mini Paint Roller Cover, 1/2" Nap Nap, Polyamide, 2 PK (54011)
- WORK TOOLS 4" Mini Paint Roller Cover, 1/2" Nap Nap, Polyamide Yarn (86011)
- WOOSTER 9" Paint Roller Cover, 1/2" Nap Nap, Knit Fabric (RR924)
- Work Tools Paint Roller Covers