Shop All Adjustable Bar Stools
Work Smart
Backless Vinyl Stool, Black
Mfr # ST428V-3
Zoro # G6175745
product price: $81.99
/ea
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Caster Type Heavy Duty Dual Carpet
- Seat Height Range 19-1/4" to 24-1/2"
- Weight Capacity 200 lb.
- Material Vinyl/Metal
Product Information
- Brand Work Smart
- MFR # ST428V-3
- Zoro # G6175745
- UPC # 090234213963
- Country of Origin China
- Category Adjustable Bar Stools
Dimensions
Seat Height Range | 19-1/4" to 24-1/2" |
Details
Color | Black |
Caster Type | Heavy Duty Dual Carpet |
Weight Capacity | 200 lb. |
Material | Vinyl/Metal |
Finish | Chrome plated |
Backrest | No |
Seat Material | Padded Vinyl |
Item | Backless Vinyl Stool,Black |
Description
Backless Vinyl Stool,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Rectangle Occasional Table, 24" X 20" X 20", Mahogany Top, High-Pressure Laminate (H80193.NN)
- VOLLRATH Caster 4 Swivel Brake (26961-1)
- ARCHITECTURAL PRODUCTS BY OUTWATER 5 in H x 4 in Dia Stained Cherry Hardwood Bun Foot Leg for Furniture (3P5.11.00076)
- HON Accommodate Series Cafe Stool with Fixed Arms, Supports Up to 300 lb, 30" Seat Height, Black (HSCS2.F.E.CU10.CBK)
- ALERA Lab Stool, Adjustable Height, Black (ALEUS4716)
- BLUE RIDGE ERGONOMICS Poly Med Bench Stool, Chrm, Casters, CL10 (BR-CLR-PMBSO-CR-NF-CC)
- BLUE RIDGE ERGONOMICS Desk Stool, Poly, Casters (BR-PDHSO-RG-RC)
- ZORO SELECT ESD Pneumatic Stool, 300 lb. wt. Cap. (ESD-PTHBST-CR-NF-EG)
- BORAAM Boraam 99433 Sloan Adjustable Swivel Stool; Black (99433)
- BLUE RIDGE ERGONOMICS Bench Stool, Hi, Chrm, Vinyl, CF, Glid, BLK (BR-VHBSO-CR-CF-RG-8540)
- FLASH FURNITURE Tractor Seat and Chrome Stool, Orange (LF-214A-ORANGEYELLOW-GG)
- Work Smart Adjustable Bar Stools