Shop All Paint Roller Covers
Wooster
Yarn Paint Roller Cover, Smooth, 4" L, PK10
Mfr # R116-4
Zoro # G008386509
product price: $9.99
/pk 10, $1.00/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cover Material Polyamide Yarn
- Paint Type All Flat Paints, Stains
- Overall Length 4 in
- Core Diameter 1/4 in
- For Use With Flat Paints, Sizings, Stains
Product Information
- Brand Wooster
- MFR # R116-4
- Zoro # G008386509
- UPC # 71497189554
- Country of Origin China
- Category Paint Roller Covers
Dimensions
Overall Length | 4 in |
Core Diameter | 1/4 in |
Details
Item | Yarn Paint Roller Cover |
Cover Material | Polyamide Yarn |
Paint Type | All Flat Paints, Stains |
For Use With | Flat Paints, Sizings, Stains |
Surface Material | Ceilings, Stucco, Drywall |
Compatible Roller Frame Style | Rod |
Cover Type | Mini |
Surface Texture | Smooth |
Sub Brand | MINI-KOTER |
Description
Yarn Paint Roller Cover, Cover Type Mini, Surface Texture Smooth, Compatible Roller Frame Style Rod, 4 in Overall Length, Surface Material Ceilings, Stucco, Drywall, Paint Type All Flat Paints, Stains, Core Diameter 1/4 in, Cover Material Polyamide Yarn, For Use With Flat Paints, Sizings, Stains, Sub Brand MINI-KOTER, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VARATHANE Premium Satin Clear Oil-Based Spar Urethane 1 gal (9332)
- PORC-A-FIX Porcafix Khl Wht Voc Glz (KK-1V)
- GRACO Airless Spray Gun Tip, 0.010" Tip Size (FFLP410)
- CRC Evapo-Rust(R) Heavy Duty Rust Remover 275 Gal (ER015)
- WOOSTER 4-1/2" Mini Paint Roller Cover, 3/8" Nap Nap, Fabric, 2 PK (RR315)
- WOOSTER Cirrus X 3/4 (R185-18)
- WOOSTER Cirrus X 1 (R186-14)
- WOOSTER 14" Paint Roller Cover, 1/2" Nap, Woven Fabric (RR643-14)
- WOOSTER 3" Mini Paint Roller Cover, 2 PK (R148)
- WOOSTER 9" Paint Roller Cover, 3/16" Nap, Woven Fabric (RR665-9)
- WOOSTER 9" Paint Roller Cover, 3/8" Nap, Knit Fabric, 3 PK (R568)
- Wooster Paint Rollers and Frames